BAB2040 - BAB2040 BRKR A

Eaton

  • $105.39 (Each)
  • $105.39 (Each)

  • $1,264.68 (Per 12)

In-Stock: 6 available locally (Tampa Bay East, FL) (change location)
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
BAB2040
Manufacturer
Eaton
Manufacturer's Part Number
BAB2040
Description
BAB2040 BRKR A
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.9 In Overall Height, 4 In Overall Length
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302408 / 00786679302408
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.39 (Each)
Standard Packaging
$1,264.68 (Per 12)
Stock Availability
Tampa Bay East
6 (Check another store)
All Stores
1,610
Resources
Images
 
 
BAB2040 - Small Image
 
BAB2040 - Large Image
 
BAB2040 - Large Image
 
BAB2040 - Large Image
 
BAB2040 - Large Image
 
BAB2040 - Large Image
 
BAB2040 - Large Image
360 Images
 
 
BAB2040 - 360 Image
Attachments
 
 
BAB2040 - Specification Sheet
Brochures
 
 
BAB2040 - Brochure
Other Links
 
 
BAB2040 - Other
 
BAB2040 - Other
 
BAB2040 - Other
 
BAB2040 - Other
 
BAB2040 - Other
 
BAB2040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
4 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 4.9 in Overall Height, 4 in Overall Length
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Circuit Breaker, 40 A, 120/240 VAC
Description
BAB2040 BRKR A
Special Features
Bolt-on mounting
extra long description
ETN BAB2040 BAB2040 BRKR A
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
4.9 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
dimensions
3.1000 IN X 2.0000 IN X 2.9000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB2040
GTIN
00786679302408
UPC
786679302408
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.65
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,610

Location search:

Greater Tampa Bay East Area

Location Stock Available
Tampa Bay East
6 View Store
These alternate items can be purchased instead of BAB2040.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB2040.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB2040
  • Tampa Bay East Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB2040
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.39) ·
BAB2040 - Eaton Corp

Tampa Bay East Availability: In Stock

Total Availability: In Stock

Book Price

$105.39

Each

QTY:
Each
Add
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB2040
  • Tampa Bay East Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB2040
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.39) ·
BAB2040 - Eaton Corp

Tampa Bay East Availability: In Stock

Total Availability: In Stock

Book Price

$105.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB2040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2040 Eaton 00786679302408
BAB2040I Eaton 00782114312742
CHB240 Eaton 00782113112480
CUHBAB2040 Eaton n/a
GTHQB2140 GENERAL ELECTRIC n/a
THQB2140 GENERAL ELECTRIC 00783164012262
1H887 WW GRAINGER n/a
B240 ITE n/a
BQ2B040 ITE n/a
QOB240 Schneider Electric 00785901416944
BQ25040 Siemens n/a
BQ2B040 Siemens 00783643102439

* All prices subject to change.

Begin Live Chat