ACD222URNM - 60A/2P NF Non-Metallic Ac Disconnect 240V Nema 3R

Eaton

  • $117.22 (Each)
  • $117.22 (Each)

  • $1,172.20 (Per 10)

In-Stock: 5 available at other locations ( find a store with stock)
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
ACD222URNM
Manufacturer
Eaton
Manufacturer's Part Number
ACD222URNM
Description
60A/2P NF Non-Metallic Ac Disconnect 240V Nema 3R
Enclosure Air Conditioner, 120/240 V, 60 A, #14 to #2 Awg Wire Size, Polycarbonate Material, Black, 3.5 In Overall Depth, 8.63 In Overall Height, 3.5 In Overall Width, 15 LB
Slang Terms

Suggest a New Term
Categories
Enclosure Climate & Environmen - Enclosure Air Conditioners Mark as Incorrect
Suggest a New Category
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786676406086 / 00786676406086
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.22 (Each)
Standard Packaging
$1,172.20 (Per 10)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
5
Resources
Tech Bulletins
 
 
ACD222URNM - Tech Bulletin
Images
 
 
ACD222URNM - Small Image
 
ACD222URNM - Large Image
 
ACD222URNM - Large Image
 
ACD222URNM - Large Image
 
ACD222URNM - Large Image
Other Links
 
 
ACD222URNM - Other
 
ACD222URNM - Other
 
ACD222URNM - Other
 
ACD222URNM - Other
 
ACD222URNM - Other
Attachments
 
 
ACD222URNM - Specification Sheet
Specifications Sheets
 
 
ACD222URNM - Specification Sheet
 
ACD222URNM - Specification Sheet
Brochures
 
 
ACD222URNM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Material
Polycarbonate
Voltage Rating
120/240 V
Wire Size
#14 to #2 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
5
Height
8.63
Width
3.5
Descriptions
Description
60A/2P NF NON-METALLIC AC DISCONNECT 240V NEMA 3R
Extra Long Description
ETN ACD222URNM 60A/2P Non-Fusible N
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
Long Description
Enclosure Air Conditioner, 120/240 V, 60 A, #14 to #2 AWG Wire Size, Polycarbonate Material, Black, 3.5 in Overall Depth, 8.63 in Overall Height, 3.5 in Overall Width, 15 lb
Product Type
Enclosure Air Conditioner
Short Description
Enclosure Air Conditioner, Polycarbonate, 120/240 V, 60 A
Additional Information
Made In USA
yes
Overall Depth
3.5 in
Overall Height
8.63 in
Overall Width
3.5 in
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
ACD222URNM
GTIN
00786676406086
UPC
786676406086
Taxonomies, Classifications, and Categories
Category Description
Molded Case Circuit Breaker Accessories
Type
Air conditioning disconnect
Packaging
Weight
15 lb
Weight per each
1.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Deer Park Area

Location Stock Available
League City
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat