1721110 - 125A Neutral Base

Eaton

  • $0.99 (Each)
  • $0.99 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1721110
Manufacturer
Eaton
Manufacturer's Part Number
17-21110
Description
125A Neutral Base
Neutral Base, Neutral Base Accessory Type, 125 A Current Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
N/A
UPC/GTIN
786685239613 / 00786685239613
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.99 (Each)
Stock Availability
Rock Hill
0 (Find nearest stock)
Charlotte
0
All Stores
4
Resources
Images
 
 
1721110 - Small Image
 
1721110 - Large Image
 
1721110 - Large Image
 
1721110 - Large Image
 
1721110 - Large Image
 
1721110 - Large Image
Other Links
 
 
1721110 - Other
 
1721110 - Other
 
1721110 - Other
 
1721110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Descriptions
Description
125A NEUTRAL BASE
Extra Long Description
ETN 17-21110 125 AMP NEUTRAL BASE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Neutral Base, Neutral Base Accessory Type, 125 A Current Rating
Product Type
Neutral Base
Short Description
Neutral Base, 125 A
Additional Information
Accessory Type
Neutral Base
Dimensions
1.5000 IN X 0.5000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
17-21110
GTIN
00786685239613
UPC
786685239613
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available
N. San Antonio
2 View Store
Pampa
1 View Store
These alternate items can be purchased instead of 1721110.
Jump To:

Similar Items

Similar items are close alternatives to 1721110, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat