XT0R3B - 26W Led Wallpack 50K BRZ

Lumark

  • $225.09 (Each)
  • $225.09 (Each)

  • $1,350.54 (Per 6)

In-Stock: 4 available locally (Atlanta, GA) (change location)
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
XT0R3B
Manufacturer
Lumark
Manufacturer's Part Number
XT0R3B
Description
26W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083778041 / 00080083778041
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.09 (Each)
Standard Packaging
$1,350.54 (Per 6)
Stock Availability
Atlanta
4 (Check another store)
All Stores
33
Resources
Images
 
 
XT0R3B - Large Image
 
XT0R3B - Large Image
 
XT0R3B - Large Image
Attachments
 
 
XT0R3B - Specification Sheet
Other Links
 
 
XT0R3B - Other
 
XT0R3B - Other
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
Die-Cast Aluminum
Voltage Rating
277 V ac
Current Rating
0.22 A @ 120 V/0.1 A @ 277 V
amperage rating
.10
Number of Lamps
1
Wattage
26
Lamp Type
LED
Ballast Type
N/A
Lamp Included
True
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
5-3/4 in;146 mm
Width
3-5/8 in;92 mm
Height
6-3/4 in;171 mm
Descriptions
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
Description
26W LED WALLPACK 50K BRZ
extra long description
CLS XTOR3B LED,26W,LG,UNV WL/LWLV M
Special Features
Patented, slim, low-profile LED design
Additional Information
Total Wattage
26 W
Brightness (Lumens)
2751 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R3B
Brand
LUMARK
sub brand
Xtor Crosstour Led
GTIN
00080083778041
UPC
080083778041
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.66
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
standard
DLC Qualified;UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XT0R3B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XT0R3B.

Crosstour, Led, 26W, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze
  • Our Part #: XT0R3B
  • Atlanta Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XTOR3B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,350.54) ·
XT0R3B - Cooper Lighting Solutions

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$225.09

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to XT0R3B, though they may not be 100% alike.

Axcent Small Wall Pack, 27W, 4000K, 120-277V, Full Cutoff
  • Our Part #: AXCS3A
  • Atlanta Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AXCS3A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,169.28) ·
AXCS3A - Cooper Lighting Solutions

Atlanta Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$194.88

Each

QTY:
Each
Add
Crosstour, Led, 26W, Large Housing, Universal Wall/Low Level Mount, 120-277V, Ca...
  • Our Part #: XT0R3A
  • Atlanta Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: XTOR3A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
XT0R3A - Cooper Lighting Solutions

Atlanta Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat