WPL4B - 32W Led Wallpack 4199 LM 50K

Lumark

  • $376.94 (Each)
  • $376.94 (Each)
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
WPL4B
Manufacturer
Lumark
Manufacturer's Part Number
WPL4B
Description
32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083751365 / 00080083751365
Weight per unit
12.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$376.94 (Each)
Resources
Images
 
 
WPL4B - Large Image
 
WPL4B - Large Image
 
WPL4B - Large Image
Attachments
 
 
WPL4B - Specification Sheet
Other Links
 
 
WPL4B - Other
 
WPL4B - Other
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
Die-Cast Aluminum
Voltage Rating
277 V ac
Current Rating
0.28 A @120 V
amperage rating
0.267
Number of Lamps
1
Wattage
32
Lamp Type
LED
Ballast Type
N/A
Lamp Included
True
Material, Color, and Finish
color temperature
5000 k
Color
Bronze
Finish
Powder-Coat Paint
Style
(blank)
Dimensions and Weight
Length
11.375 in
Width
19.875 in
Descriptions
Description
32W LED WALLPACK 4199 LM 50K
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb
Features
The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
extra long description
CLS WPL4B 32W LED 120-277 4B GLASS
Special Features
Rugged die-cast aluminum housing and door in bronze powder-coat paint
Additional Information
Total Wattage
32 W
Equivalent Wattage
250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium)
Brightness (Lumens)
4199 lm
Warranty
5 yr
average life
72000 h
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
WPL4B
Brand
LUMARK
sub brand
WP Wal-Pak Glass
GTIN
00080083751365
UPC
080083751365
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
32 to 42 lb;15 to 19 kg
Weight per each
12.89
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WPL4B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WPL4B.

Wal-Pak, Led, 32W, 4199 Lumens, 120-277V, 5000K, Standard Bronze, Refractive Len...
  • Our Part #: WPL4B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPL4B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($376.94) ·
WPL4B - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$376.94

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to WPL4B, though they may not be 100% alike.

Wal-Pak 150W MP Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged R...
  • Our Part #: WPP15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPP15
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($193.99) ·
WPP15 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$193.99

Each

QTY:
Each
Add
Led Wall Fixture Light, 43 W, 120/208/240/277 V, 400 Ma, 200000 H Average Life, ...
  • Our Part #: WLM43LED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WLM43LED
  • Manufacturer: Atlas Lighting Products
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($332.77) ·
WLM43LED - Atlas Lighting Products

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$332.77

Each

QTY:
Each
Add
00080083557080|0080083|080083557080|08008355708|55708|WPL4A|W 120-277 4A Walpak ...
  • Our Part #: WPL4A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WPL4A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($309.99) ·
WPL4A - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$309.99

Each

QTY:
Each
Add
Led Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 14 I...
  • Our Part #: WP2LED37
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WP2LED37
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WP2LED37 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lower Cost Alternatives

These alternatives to WPL4B are priced for value and offer basic funtionality.

Medium Led Wall Pack, 50W, 6, 200LM
  • Our Part #: WPMLED15S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPMLED15S
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.56) ·
WPMLED15S - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat