VHB18WUNVL850CDU - 134W Led Highbay 50K 18000LM Dim 120-277V Wide

Metalux

  • $160.99 (Each)
  • $160.99 (Each)

In-Stock: 176 available at other locations ( find a store with stock)
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
VHB18WUNVL850CDU
Manufacturer
Metalux
Manufacturer's Part Number
VHB-18-W-UNV-L850-CD-U
Description
134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083785902 / 00080083785902
Weight per unit
13.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.99 (Each)
Stock Availability
Stillwater
0 (Find nearest stock)
Tulsa
61
All Stores
176
Resources
Other Links
 
 
VHB18WUNVL850CDU - Other
 
VHB18WUNVL850CDU - Other
Images
 
 
VHB18WUNVL850CDU - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
VHB18WUNVL850CDU - Specification Sheet
Brochures
 
 
VHB18WUNVL850CDU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.36 (at 277V)
Ballast Type
N/A
Lamp Type
LED
Material
Aluminum
Voltage Rating
120-277V
Material, Color, and Finish
Style
(blank)
Descriptions
Description
134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE
Extra Long Description
CLS VHB-18-W-UNV-L850-CD-U VHB 180
Long Description
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
Product Type
VHB 18000LM W Unv 5000K CD U
Special Features
Compact, lightweight design for ease of installation
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
VHB-18-W-UNV-L850-CD-U
GTIN
00080083785902
UPC
080083785902
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
13.45
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
High Bay
Standard
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of VHB18WUNVL850CDU.
Jump To:

Similar Items

Similar items are close alternatives to VHB18WUNVL850CDU, though they may not be 100% alike.

Cross Referenced

These items are similar to VHB18WUNVL850CDU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHBLED-LD1-18-W-UNV-L850-CD1-U Eaton Cooper Lighting 00080083785902
FLUHB15050K87 Topaz 00751338015401

* All prices subject to change.

Begin Live Chat