TGS2S402DRRB - Led RND Twin Security Flood 4K Lum Sel D2D Bronze

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TGS2S402DRRB
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
TGS2S402DRRB
Description
Led RND Twin Security Flood 4K Lum Sel D2D Bronze
TGS Security Flood, 4000K, Dusk to Dawn, Twin, Bronze.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083913435 / 00080083913435
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Deer Valley
0 (Find nearest stock)
Phoenix
0
All Stores
4
Resources
Images
 
 
TGS2S402DRRB - Large Image
 
TGS2S402DRRB - Small Image
 
Small Image - Small Image
 
Large Image - Large Image
 
TGS2S402DRRB - Large Image
Attachments
 
 
TGS2S402DRRB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.18 A
Lamp Type
LED
Voltage Rating
120V
Dimensions and Weight
Size
5.51 IN Length 5.51 IN Width 5.83 IN Height
Descriptions
Description
LED RND TWIN SECURITY FLOOD 4K LUM SEL D2D BRONZE
Extra Long Description
ECL TGS2S402DRRB TWIN, 2K LMN SEL,
Long Description
TGS Security Flood, 4000K, Dusk to Dawn, Twin, Bronze.
Product Type
Twin, 2K LMN Sel, 4K, D2D, Resi, RD, BR
Special Features
Durable die-cast aluminum heads with UV resistant polycarbonate lens
Additional Information
Fixture Type
FLOODLIGHT
Lumens
2500
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
TGS2S402DRRB
GTIN
00080083913435
UPC
080083913435
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Wall/Eave Mount
Standard
UL Listed;ENERGY STAR Qualified;RoHS Compliant;FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Plainview
2 View Store

* All prices subject to change.

Begin Live Chat