SWL0840B - Solar Powered Wedge Light 4K 800LM - Bronze

Cooper Lighting Solutions

  • $43.99 (Each)
  • $43.99 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWL0840B
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
SWL0840B
Description
Solar Powered Wedge Light 4K 800LM - Bronze
Solar Wedge Light, 800 Lumens (Nominal), 4000K CCT, Bronze Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083242122 / 00080083242122
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.99 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
4
Resources
Images
 
 
SWL0840B - Large Image
 
SWL0840B - Small Image
Attachments
 
 
SWL0840B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Lamp Type
LED
Voltage Rating
Solar
Dimensions and Weight
Size
6.5 IN Length 3.74 IN Width 6.102 IN Height
Descriptions
Description
SOLAR POWERED WEDGE LIGHT 4K 800LM - BRONZE
Extra Long Description
CLS SWL0840B SOLAR WEDGE,800LM,4000
Long Description
Solar Wedge Light, 800 Lumens (Nominal), 4000K CCT, Bronze Finish
Product Type
Solar Wedge, 800LM, 4000K, 120 Motion, BRZ
Special Features
4000K Cool White maintenance free LED’s with 50,000 hours life
Additional Information
Fixture Type
FLOODLIGHT
Lumens
800 Lumens
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
SWL0840B
GTIN
00080083242122
UPC
080083242122
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Worklight
Packaging
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
Standard
RoHS Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
4 View Store

* All prices subject to change.

Begin Live Chat