SEC2HSHWMBLK - 20W 2 Head Security Flood 3K/4K/5K/65K W/MS - BLK

Halo Outdoor

  • $64.99 (Each)
  • $64.99 (Each)

  • $129.98 (Per 2)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEC2HSHWMBLK
Manufacturer
Halo Outdoor
Manufacturer's Part Number
SEC2HSHWMBLK
Description
20W 2 Head Security Flood 3K/4K/5K/65K W/MS - BLK
Sec Motion Security Floodlight, 2 Head, 120V, 2700K, 3000K, 4000K, 5000K, 6500K, 2437 Max Lumens, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083304103 / 00080083304103
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.99 (Each)
Standard Packaging
$129.98 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Other Links
 
 
SEC2HSHWMBLK - Other
Images
 
 
SEC2HSHWMBLK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.16A at 120V
Lamp Type
LED
Voltage Rating
120 VAC 60Hz
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.8 IN Length 6.2 IN Width 6.8 IN Height
Descriptions
Description
20W 2 HEAD SECURITY FLOOD 3K/4K/5K/65K W/MS - BLK
Extra Long Description
CLS SEC2HSHWMBLK 120V SEL 2500 5CCT
Long Description
SEC Motion Security Floodlight, 2 Head, 120V, 2700K, 3000K, 4000K, 5000K, 6500K, 2437 Max Lumens, Black
Product Type
120V Sel 2500 5CCT 27TO65 Motion 2H BLK
Special Features
Double head integrated LED Security Floodlights
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
SEC2HSHWMBLK
GTIN
00080083304103
UPC
080083304103
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.4
Carton
1
Package
2
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;RoHS Compliant;FCC Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
4 View Store

* All prices subject to change.

Begin Live Chat