RL560WH9930 - *Delisted* 6" 13.5W Led Retro 30K 900LM 90cri

Halo

  • $24.23 (Each)
  • $24.23 (Each)
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
RL560WH9930
Manufacturer
Halo
Manufacturer's Part Number
RL560WH9930
Description
*Delisted* 6" 13.5W Led Retro 30K 900LM 90cri
Retrofit Baffle-Trim Led Module, 120 V Ac, 150 Ma, 13.5 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 2 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083712533 / 00080083712533
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.23 (Each)
Resources
Images
 
 
RL560WH9930 - Video
 
RL560WH9930 - Large Image
 
RL560WH9930 - Small Image
 
RL560WH9930 - Large Image
 
RL560WH9930 - Large Image
 
RL560WH9930 - Large Image
 
RL560WH9930 - Large Image
 
RL560WH9930 - Large Image
Attachments
 
 
RL560WH9930 - Specification Sheet
 
RL560WH9930 - Specification Sheet
 
RL560WH9930 - Specification Sheet
 
RL560WH9930 - Specification Sheet
 
RL560WH9930 - Specification Sheet
Brochures
 
 
RL560WH9930 - Brochure
 
RL560WH9930 - Brochure
 
RL560WH9930 - Brochure
Other Links
 
 
RL560WH9930 - Other
 
RL560WH9930 - Other
 
RL560WH9930 - Other
 
RL560WH9930 - Other
 
RL560WH9930 - Other
 
RL560WH9930 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Current Rating
150 mA
Wattage
13.5 W
Material
Aluminum
Lamp Type
LED
amperage rating
Cooper Halo
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
5.5 in
Height
8.25 in
Descriptions
Description
6" 13.5W LED RETRO 30K 900LM 90CRI
Product Type
RL LED Baffle-Trim Module
Retrofit Baffle-Trim LED Module
Long Description
Retrofit Baffle-Trim LED Module, 120 V ac, 150 mA, 13.5 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 5.5 in Length, 8.25 in Height, 2 lb
Features
Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights. The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70,NEC(R) Section 410.16 (A) (3) and 41
Short Description
6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM
extra long description
ETNCL RL560WH9930 HALO RL56 WH 900L
Special Features
ENERGY STAR® certified
Additional Information
Mounting Type
Recessed Mount
for use with
Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings
Warranty
5 yr
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
Cooper Halo
Manufacturers Part Number
RL560WH9930
sub brand
RL56 Series
GTIN
00080083712533
UPC
080083712533
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
lighting
Energy Star
yes
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RL560WH9930.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RL560WH9930.

00080083712533|0080083|080083712533|08008371253|71253|RL560WH9930|Halo RL56 WH 9...
  • Our Part #: RL560WH9930
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RL560WH9930
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.23) ·
RL560WH9930 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.23

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to RL560WH9930, though they may not be 100% alike.

5"/6" Retrofit Baffle-Trim Led Module, 900 Series, 120V, 80CRI, 3000 K, White
  • Our Part #: RL560WH9830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RL560WH9830
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.93) ·
RL560WH9830 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.93

Each

QTY:
Each
Add
*Delisted* 6" 12W Led Retro 27K/3K/35K/4K/5K 900LM
  • Our Part #: RL56099S1EWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RL56099S1EWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.25) ·
RL56099S1EWH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat