NFFLDSC15KNCUNV - 51W Led SML FLD 4K KNCKL MNT 5900LM

Lumark

  • $318.50 (Each)
  • $318.50 (Each)
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
NFFLDSC15KNCUNV
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-S-C15-KNC-UNV
Description
51W Led SML FLD 4K KNCKL MNT 5900LM
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083760268 / 00080083760268
Weight per unit
13.3399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.50 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
25
Resources
Images
 
 
NFFLDSC15KNCUNV - Large Image
 
NFFLDSC15KNCUNV - Large Image
 
NFFLDSC15KNCUNV - Large Image
 
NFFLDSC15KNCUNV - Large Image
 
NFFLDSC15KNCUNV - Large Image
Specifications Sheets
 
 
NFFLDSC15KNCUNV - Specification Sheet
Other Links
 
 
NFFLDSC15KNCUNV - Other
 
NFFLDSC15KNCUNV - Other
Attachments
 
 
NFFLDSC15KNCUNV - Specification Sheet
Brochures
 
 
NFFLDSC15KNCUNV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Distribution Centers

Location Stock Available
El Paso
4 View Store
Lubbock
3 View Store
Odessa
5 View Store

A-L

Location Stock Available
Las Cruces
2 View Store

* All prices subject to change.

Begin Live Chat