LT560WH12950 - 6" 10W Led Retro 50K 1140LM White

Halo

  • $20.19 (Each)
  • $20.19 (Each)
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
LT560WH12950
Manufacturer
Halo
Manufacturer's Part Number
LT560WH12950
Description
6" 10W Led Retro 50K 1140LM White
5"/6" Retrofit Baffle - Trim Led Module, 90 Cri, 5000K, Matte White, High Lumen
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083798742 / 00080083798742
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.19 (Each)
Resources
Images
 
 
LT560WH12950 - Large Image
 
LT560WH12950 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LT560WH12950 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11.9W
Voltage Rating
120V
amperage rating
Input Current 0.100 A
Lamp Type
LED
Descriptions
Product Type
LT56 Retrofit Baffle 90CRI 5000K 1200 LM
Description
6" 10W LED RETRO 50K 1140LM WHITE
extra long description
CLS LT560WH12950 LT56 RETROFIT BAFF
Long Description
5"/6" Retrofit Baffle - Trim LED Module, 90 CRI, 5000K, Matte White, High Lumen
Special Features
LED retrofit shallow lens downlight with baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH12950
GTIN
00080083798742
UPC
080083798742
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat