LSF65KNPC - 25/35/45/65W Led Flood 3K/4K/5K Knuckle Mount

Lumark

  • $80.99 (Each)
  • $80.99 (Each)
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
LSF65KNPC
Manufacturer
Lumark
Manufacturer's Part Number
LSF65-KN-PC
Description
25/35/45/65W Led Flood 3K/4K/5K Knuckle Mount
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 5000-6500-8000-10, 000 / 25-35-45-65W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Knuckle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083267729 / 00080083267729
Weight per unit
3.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.99 (Each)
Resources
Images
 
 
LSF65KNPC - Small Image
 
LSF65KNPC - Large Image
Attachments
 
 
LSF65KNPC - Specification Sheet
Other Links
 
 
LSF65KNPC - Other
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
120-347V
amperage rating
0.187A @347V
Lamp Type
LED
Dimensions and Weight
Size
9.84 IN Length 2.17 IN Width 11.5 IN Height
Descriptions
Description
25/35/45/65W LED FLOOD 3K/4K/5K KNUCKLE MOUNT
Product Type
CCT Select Flood, 65W, KNC, PC
extra long description
CLS LSF65-KN-PC CCT SELECT FLOOD, 6
Long Description
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 CRI, 120-347V, 50-60 Hz, Selectable Lumens 5000-6500-8000-10,000 / 25-35-45-65W, Selectable Dusk-to-Dawn Button-type photocontrol, Knuckle
Special Features
Available in 3 housing sizes and multiple lumen packages
Additional Information
lumens
5000-6500-8000-10000
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
LSF65-KN-PC
GTIN
00080083267729
UPC
080083267729
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
3.59
Carton
1
Uses, Certifications, and Standards
standard
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant
Mounting
KNUCKLE
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LSF65KNPC.
Jump To:

Similar Items

Similar items are close alternatives to LSF65KNPC, though they may not be 100% alike.

*Delisted* 50W Led Slim Flood 120V 5K BRZ W/Arm ND
  • Our Part #: FLSL50N50ABZ2PAC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASD-FLSL-50N50A-BZ-2PACK
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 2 ($45.96) ·
FLSL50N50ABZ2PAC - Asd Lighting Corp.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.96

Per 2

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat