HU1024D930P - Delisted 24" Led Uc 30K 90CRI White

Halo

  • $85.90 (Each)
  • $85.90 (Each)
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
HU1024D930P
Manufacturer
Halo
Manufacturer's Part Number
HU1024D930P
Description
Delisted 24" Led Uc 30K 90CRI White
Led Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 10.5 W, Dimmable, 23.98 In Length, 4.37 In Width, 1.25 In Height, 5 Yr Warranty, 2.75 LB
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083694228 / 00080083694228
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.90 (Each)
Resources
Images
 
 
HU1024D930P - Small Image
 
HU1024D930P - Large Image
 
HU1024D930P - Large Image
 
HU1024D930P - Large Image
Brochures
 
 
HU1024D930P - Brochure
Other Links
 
 
HU1024D930P - Other
 
HU1024D930P - Other
Attachments
 
 
HU1024D930P - Specification Sheet
 
HU1024D930P - Specification Sheet
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
Stainless Steel
Current Rating
3.75 A @ 120 V
Wattage
10.5 W
Lamp Type
LED
amperage rating
0.088
Number of Lamps
1
Voltage Rating
120
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Finish
white
Color
White
Style
(blank)
Dimensions and Weight
Length
23.98 in;609.1 mm
Height
1.25 in
Width
4.37 in;111.05 mm
Descriptions
Product Type
LED Undercabinet
Long Description
LED Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 10.5 W, Dimmable, 23.98 in Length, 4.37 in Width, 1.25 in Height, 5 yr Warranty, 2.75 lb
Features
Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy t
Short Description
36" LED Undercabinet, Stainless Steel, White, 40K
Special Features
87% Energy Savings Compared to Halogen
extra long description
ETNCL HU1024D930P 24" DIMMABLE FIXT
Description
DELISTED 24" LED UC 30K 90CRI WHITE
Additional Information
dimmable
Yes
Warranty
5 yr
Standards Met
cULus Listed;ECCN:EAR99NLR;UL/cUL Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU1024D930P
sub brand
HU10 LED Undercabinet
GTIN
00080083694228
UPC
080083694228
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.75 lb
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
cULus Listed;ENERGY STAR Qualified;IECC Compliant;ASHRAE Compliant;California Title 20;California Title 24;FCC Compliant
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HU1024D930P.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HU1024D930P.

Globalux Ucl-24-9-120D-930/40-WH|Globalux UCL249120D93040WH|Osi LEDSLIMUCCONVER2...
  • Our Part #: HU1024D930P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HU1024D930P
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($85.90) ·
HU1024D930P - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$85.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to HU1024D930P, though they may not be 100% alike.

24" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
  • Our Part #: HU1124D9SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HU1124D9SP
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($220.32) ·
HU1124D9SP - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.08

Each

QTY:
Each
Add
24" Dimmable Fixture - White
  • Our Part #: HU1024D830P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($120.00) ·
HU1024D830P - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$120.00

Each

QTY:
Each
Add
Globalux Ucl-24-9-120D-930/40-WH|Globalux UCL249120D93040WH|Osi LEDSLIMUCCONVER2...
  • Our Part #: HU1024D930P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HU1024D930P
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($85.90) ·
HU1024D930P - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$85.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to HU1024D930P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HU1024D930P Eaton Cooper Lighting 00080083694228
LEDSLIMUCCONVER24IN Osram Sylvania 00046135743443
KNOOK24YW RAB Lighting 00019813491257

* All prices subject to change.

Begin Live Chat