HBLEDLD530SEWUNV - Hbledld530sewunvl850ed3u

Metalux Industrial

  • $570.34 (Each)
  • $570.34 (Each)
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
HBLEDLD530SEWUNV
Manufacturer
Metalux Industrial
Manufacturer's Part Number
HBLED-LD5-30SE-W-UNV-L850-ED3-
Description
Hbledld530sewunvl850ed3u
Wide Distribution, 30, 000 Lumens, Unv, 5000K, Fixed Output
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083787692 / 00080083787692
Weight per unit
34.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$570.34 (Each)
Resources
Images
 
 
HBLEDLD530SEWUNV - Large Image
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
120/277 VAC
amperage rating
.72 (at 277V)
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Descriptions
Product Type
Hbled LD5 30000LM W Unv 5000K ED3 U
Description
HBLEDLD530SEWUNVL850ED3U
Long Description
Wide distribution, 30,000 Lumens, UNV, 5000K, fixed output
Special Features
Durable CRS and alluminum housing with white enamel finish
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
HBLED-LD5-30SE-W-UNV-L850-ED3-
sub brand
HBLED SE and HE Series
GTIN
00080083787692
UPC
080083787692
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
34.7999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
High Bay
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBLEDLD530SEWUNV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HBLEDLD530SEWUNV.

Wide Distribution, 30, 000 Lumens, Unv, 5000K, Fixed Output
  • Our Part #: HBLEDLD530SEWUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBLED-LD5-30SE-W-UNV-L850-ED3-
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($570.34) ·
HBLEDLD530SEWUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$570.34

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat