H7RT - 6" Non-Ic Remodel 120V Line Voltage

Halo

  • $17.62 (Each)
  • $17.62 (Each)

  • $105.72 (Per 6)
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
H7RT
Manufacturer
Halo
Manufacturer's Part Number
H7RT
Description
6" Non-Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 3.33 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400600725 / 00662400600725
Weight per unit
3.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.62 (Each)
Standard Packaging
$105.72 (Per 6)
Resources
Images
 
 
H7RT - Large Image
 
H7RT - Large Image
 
H7RT - Large Image
Specifications Sheets
 
 
H7RT - Specification Sheet
Attachments
 
 
H7RT - Specification Sheet
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
120 V
Number of Lamps
1
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Wattage
N/A
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Height
7.5 in
Descriptions
Description
6" NON-IC REMODEL 120V LINE VOLTAGE
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Height, 3.33 lb
Product Type
Incandescent Airtight Housing
Features
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RT is suited for use in non-insulated existing ceilings. Housing slips through opening in ceiling. If ceiling insulation is present, it must be kept 3 inches from all sides of housing.
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel
Additional Information
Quick Connect Wiring Connectors Included in Junction Box;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;NM Cable Pry-Outs and Conduit Knockouts in Junction Box;Thermally Protected;Die-Formed Housing
extra long description
CLS H7RT 1" HOUS NON-IC REMDL HOUS
Special Features
Quick Connect wiring connectors included in junction box
Additional Information
Standards Met
UL/cUL Listed;RoHS Compliant
package quantity
1 CT;6 Pk
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H7RT
GTIN
00662400600725
UPC
662400600725
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Housing
Packaging
Weight
3.33 lb
Weight per each
3.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location;CSA Certified;IP Rated;UL/cUL Listed for Feed Through
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H7RT.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of H7RT.

6" Housing Non-Ic Remodel Housing 120V Line Voltage
  • Our Part #: H7RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H7RT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($105.72) ·
H7RT - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.62

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to H7RT, though they may not be 100% alike.

6" Non-Ic, Air-Tite, Remodel Housing, 120V
  • Our Part #: E7RTAT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E7RTAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.66) ·
E7RTAT - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat