E27ICAT - *Discontinued* 6" Ic At SHLW NC HSNG 120V

Halo

  • $15.97 (Each)
  • $15.97 (Each)

  • $95.82 (Per 6)

In-Stock: 628 available at other locations ( find a store with stock)
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
E27ICAT
Manufacturer
Halo
Manufacturer's Part Number
E27ICAT
Description
*Discontinued* 6" Ic At SHLW NC HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737604 / 00080083737604
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Standard Packaging
$95.82 (Per 6)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
0
All Stores
628
Resources
Images
 
 
E27ICAT - Large Image
 
E27ICAT - Large Image
 
E27ICAT - Video
Specifications Sheets
 
 
E27ICAT - Specification Sheet
Other Links
 
 
E27ICAT - Other
Attachments
 
 
E27ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.75 at (120V)
Ballast Type
N/A
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Material
Aluminum
Number Of Lamps
1
Voltage Rating
120 V ac
Wattage
N/A
Dimensions and Weight
Length
22.375 in
Descriptions
Description
6" IC AT SHLW NC HSNG 120V
Extra Long Description
CLS E27ICAT 6" IC, AIRTITE,SHALLOW
Features
The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HAL
Long Description
Remodel Housing, 120 V ac, 90 W, Aluminum, 22.375 in Length, 9.5 in Width, 0.98 lb
Product Type
Remodel Housing
Short Description
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed
Special Features
For use in shallow insulated ceilings
Additional Information
For Use With
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings
Media
Yes
Mounting Type
Recessed Mount
Package Quantity
1 ct
Socket Type
E26
Standards Met
cULus Listed;RoHS Complaint
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E27ICAT
GTIN
00080083737604
UPC
080083737604
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight
0.98 lb
Weight per each
0.98
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E27ICAT.
Jump To:

Similar Items

Similar items are close alternatives to E27ICAT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat