CTKRV1B - 29W Led Area LT TWSTLK PC 4500LM Dim

Lumark

  • $151.94 (Each)
  • $151.94 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)
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
CTKRV1B
Manufacturer
Lumark
Manufacturer's Part Number
CTKRV1B
Description
29W Led Area LT TWSTLK PC 4500LM Dim
Caretaker 29W, 4500LM, Unv, Dimming, Photocontrol
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083865390 / 00080083865390
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.94 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
99
Resources
Images
 
 
CTKRV1B - Large Image
 
CTKRV1B - Large Image
Attachments
 
 
CTKRV1B - Specification Sheet
Brochures
 
 
CTKRV1B - Brochure
Other Links
 
 
CTKRV1B - Other
 
CTKRV1B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
12.25 IN Length 7.063 IN Width 20.875 IN Height
Descriptions
Description
29W LED AREA LT TWSTLK PC 4500LM DIM
Product Type
CTKRV1B-Lumark, Low Lumen, 4000K, Unv
Long Description
Caretaker 29W, 4500lm, UNV, Dimming, Photocontrol
Special Features
Die-cast housing for durability in security lighting applications
extra long description
CLS CTKRV1B CTKRV1B-LUMARK, LOW LUM
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
CTKRV1B
Brand
LUMARK
GTIN
00080083865390
UPC
080083865390
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Area / Site
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
standard
3G Vibration Rated;ISO 9001;LM79/LM80 Compliant;RoHS Compliant;UL/cUL Listed - Wet Location
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CTKRV1B.
Jump To:

Similar Items

Similar items are close alternatives to CTKRV1B, though they may not be 100% alike.

Led Area Luminaire, 120 V, 0.41 A, 50 W, Die-Cast Aluminum, Natural Gray, 5000 K...
  • Our Part #: CTKRV1A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CTKRV1A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CTKRV1A - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat