BLD4089SWH - 4" 8W Led Surface Mount 27-5K 802LM

Halo

  • $28.48 (Each)
  • $28.48 (Each)
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
BLD4089SWH
Manufacturer
Halo
Manufacturer's Part Number
BLD4089SWH
Description
4" 8W Led Surface Mount 27-5K 802LM
00080083826681|0080083|080083826681|08008382668|82668|BLD4089SWH|BLD, 4 In, 800 LM 90 Cri Select CCT, WH|Cooper Lighting BLD4089SWH|Cooperlighting BLD4089SWH|Eaton / Cooper Lighting BLD4089SWH|Eaton Cooper Lighting BLD4089SWH|Eeton Cooper Lighting BLD4089SWH|Halo - Cooper Lighting BLD4089SWH|Halo BLD4089SWH|20332870
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083826681 / 00080083826681
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.48 (Each)
Resources
Images
 
 
BLD4089SWH - Small Image
 
BLD4089SWH - Large Image
 
BLD4089SWH - Large Image
Attachments
 
 
BLD4089SWH - Specification Sheet
Other Links
 
 
BLD4089SWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Included
Yes
Number of Lamps
1
Wattage
10 W
Voltage Rating
120
amperage rating
90m
Lamp Type
LED
Material, Color, and Finish
Finish
white
Style
(blank)
Descriptions
Product Type
BLD, 4 In, 800 LM 90 Cri Select CCT, WH
Description
4" 8W LED SURFACE MOUNT 27-5K 802LM
extra long description
ETNCL-CAN BLD4089SWH BLD, 4 IN, 800
Special Features
Select from 5 CCTs via switch, 2700K, 3000K, 3500K, 4000K, 5000K CCT
Long Description
00080083826681|0080083|080083826681|08008382668|82668|BLD4089SWH|BLD, 4 IN, 800 LM 90 CRI SELECT CCT, WH|Cooper Lighting BLD4089SWH|CooperLighting BLD4089SWH|Eaton / Cooper Lighting BLD4089SWH|Eaton Cooper Lighting BLD4089SWH|Eeton Cooper Lighting BLD4089SWH|HALO - COOPER LIGHTING BLD4089SWH|Halo BLD4089SWH|20332870
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
BLD4089SWH
Brand
HALO
sub brand
2.9 IN Length 4.8 IN Width 4.8 IN Height
GTIN
00080083826681
UPC
080083826681
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
BLD4 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat