ALB4A40GY - 40W Led Area LT 4K 4000L Gry 50K HRS W/PC

Halo Outdoor

  • $86.53 (Each)
  • $86.53 (Each)

In-Stock: 6 available locally (Lufkin, TX) (change location)
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
ALB4A40GY
Manufacturer
Halo Outdoor
Manufacturer's Part Number
ALB4A40GY
Description
40W Led Area LT 4K 4000L Gry 50K HRS W/PC
N4X Wallmt, Hinged W/Handle - 36 X 30 X 12 - 304 SS
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083137527 / 00080083137527
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.53 (Each)
Stock Availability
Lufkin
6 (Check another store)
Nacogdoches
20
All Stores
379
Resources
Images
 
 
ALB4A40GY - Large Image
 
ALB4A40GY - Large Image
 
ALB4A40GY - Video
Attachments
 
 
ALB4A40GY - Specification Sheet
Other Links
 
 
ALB4A40GY - Other
 
ALB4A40GY - Other
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
Stainless Steel
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Voltage Rating
120V
Material, Color, and Finish
Color
Unpainted
Style
(blank)
Dimensions and Weight
Size
36 in x 30 in x 12 in
11.0 IN Length 4.313 IN Width 8.0 IN Height
Descriptions
Long Description
N4X WALLMT, HINGED W/HANDLE - 36 X 30 X 12 - 304 SS
Area Light Luminaire,with integral Dusk to Dawn,120V,40.7 W,70 CRI,4000K,Grey
Special Features
Formed 304 or 316 stainless steel. Continuously welded seams ground smooth. Door stiffeners are provided where required for increased strength and rigidity. Formed lip on enclosure to exclude flowing liquids and contaminants. 316 Stainless pad lockable handle with 3 point roller latching system secures door. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin Seamless poured-in place gasket. Collar studs provided for mounting inner panel. Bonding stud pr
Constructed of rugged die cast aluminum housing
Description
40W LED AREA LT 4K 4000L GRY 50K HRS W/PC
N4X WALLMT, HINGED W/HANDLE - 36 X 30 X 12 - 304 S
Product Type
Basic Area Light, 4000 LMN, 4000K, Gy
N4X-304 36X30X12 W/HDL
extra long description
CLS ALB4A40GY BASIC AREA LIGHT, 400
HMND HW363012SSHK N4X-304 36X30X12
Additional Information
media
Yes
Yes
Manufacturer Information
sub brand
HWSSHK Series
Brand
Halo Outdoor
Hammond MFG.
Manufacturers Part Number
ALB4A40GY
HW363012SSHK
GTIN
00080083137527
UPC
080083137527
Taxonomies, Classifications, and Categories
Type
Type 4X Stainless Steel Wallmount Enclosure
Area/Site/Roadway
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Fuses & Fuse Accessories
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
cULus Listed;FCC Compliant
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Provides high level of protection where equipment is hosed down or otherwise be exposed to wet conditions where corrosion is a serious problem. Ideal for processing plants, utility, outdoor municipal or petro chemical locations where easy yet secure access is required.
lighting
nema rating
type-13, type-4x
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 379

Location search:
These alternate items can be purchased instead of ALB4A40GY.
Jump To:

Similar Items

Similar items are close alternatives to ALB4A40GY, though they may not be 100% alike.

Area Light Dusk to Dawn 2A, Selectable Wattage 18/ 36 / 55W, 120 277V, 0 10V Dim...
  • Our Part #: 61751
  • Lufkin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AREADTD2A/S055UNVD7SC2/T5/GR/P
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.50) ·
61751 - Sylvania-Ledvance

Lufkin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.50

Each

QTY:
Each
Add
Led Yard Light, 120 V;208 V;240 V;277 V, 0.5 A @ 120 V, 28 W, 175 W (Mercury Vap...
  • Our Part #: YBLED26ARM
  • Lufkin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YBLED26ARM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($232.33) ·
YBLED26ARM - Rab Lighting

Lufkin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$232.33

Each

QTY:
Each
Add
Led Area and Wall Light, 120 V, 0.821 A @ 120 V, 33.5 W, 84 W (CFL);175 W (Mercu...
  • Our Part #: AL3050LPCGY
  • Lufkin Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AL3050LPCGY
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 2 ($255.06) ·
AL3050LPCGY - Cooper Lighting Solutions

Lufkin Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$127.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat