6125WBELL - 6" FC White BFL, White SF Ring

Halo

  • $5.25 (Each)
  • $5.25 (Each)

In-Stock: 4,950 available at other locations ( find a store with stock)
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
6125WBELL
Manufacturer
Halo
Manufacturer's Part Number
6125WB-ELL
Description
6" FC White BFL, White SF Ring
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 6.0 In Height, 0.43 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765638 / 00080083765638
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.25 (Each)
Stock Availability
Doraville
0 (Find nearest stock)
Atlanta
0
All Stores
4,950
Resources
Images
 
 
6125WBELL - Large Image
 
6125WBELL - Large Image
Attachments
 
 
6125WBELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Height
6.0 in
Length
7.75 in
Size
6.625 IN Length 3.938 IN Width 1.0 IN Height
Width
7.75 in
Descriptions
Description
6" FC WHITE BFL, WHITE SF RING
Extra Long Description
CLS 6125WB-ELL 6" WH FULL BAFFLE, W
Features
6" Full cone baffle with self-flange ring.
Long Description
White Self-Flange Ring, Recessed Mount, 7.75 in Length, 7.75 in Width, 6.0 in Height, 0.43 lb
Product Type
White Self-Flange Ring
Short Description
6" White Baffle, White Self-Flange Ring, Recessed Mount, Shallow
Special Features
Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps
Additional Information
Fixture Type
Trim
Mounting Type
Recessed Mount
Package Quantity
432 CT
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6125WB-ELL
GTIN
00080083765638
UPC
080083765638
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.43 lb
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,950

Location search:
These alternate items can be purchased instead of 6125WBELL.
Jump To:

Similar Items

Similar items are close alternatives to 6125WBELL, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat