6103BBELL - 6" Black SS Metal Baffle, White SF Ring

Halo

  • $6.31 (Each)
  • $6.31 (Each)
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
6103BBELL
Manufacturer
Halo
Manufacturer's Part Number
6103BB-ELL
Description
6" Black SS Metal Baffle, White SF Ring
Baffle Trim, Black, 197 MM;7-3/4 In Diameter, For Use With Halo Housing, Recessed Downlighting, 2-11/16 In;68 MM Height, Metal Material, Wall Mount, 1080 PL;18 Ca Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused By Construction Tolerances;Straight Sides Of Metal Baffle For Large Diameter Lamps, Culus Listed, 0.51 LB Weight, 138 MM;5-7/16 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765744 / 00080083765744
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.31 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2,211
Resources
Images
 
 
6103BBELL - Large Image
 
6103BBELL - Small Image
 
6103BBELL - Small Image
 
6103BBELL - Large Image
 
6103BBELL - Large Image
 
6103BBELL - Large Image
Specifications Sheets
 
 
6103BBELL - Specification Sheet
 
6103BBELL - Specification Sheet
Attachments
 
 
6103BBELL - Specification Sheet
 
6103BBELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat