4SLSTP4040DDUNV - 4' 43W Led Strip 40K 4000LM

Metalux

  • $81.63 (Each)
  • $81.63 (Each)
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
4SLSTP4040DDUNV
Manufacturer
Metalux
Manufacturer's Part Number
4SLSTP4040DD-UNV
Description
4' 43W Led Strip 40K 4000LM
Linear Led Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 4760 LM Brightness (Lumens), 46-1/2 In Length, 2-7/16 In Width, 2-7/16 In Height, 4.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083705825 / 00080083705825
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.63 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
108
Resources
Images
 
 
4SLSTP4040DDUNV - Large Image
 
4SLSTP4040DDUNV - Large Image
 
4SLSTP4040DDUNV - Large Image
Attachments
 
 
4SLSTP4040DDUNV - Specification Sheet
Other Links
 
 
4SLSTP4040DDUNV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat