2ST2L20SC3 - 2' 19W Led 2L Strip 35K/4K/5K Select 2300LM

Metalux

  • $77.80 (Each)
  • $77.80 (Each)
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
2ST2L20SC3
Manufacturer
Metalux
Manufacturer's Part Number
2ST2L20SC3
Description
2' 19W Led 2L Strip 35K/4K/5K Select 2300LM
Dimming and CCT Selectable Led Striplight, 3500-5000K CCT, 80 Cri, 120/277V, 2320 Lumens, 2FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083241569 / 00080083241569
Weight per unit
2.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.80 (Each)
Resources
Images
 
 
2ST2L20SC3 - Small Image
 
2ST2L20SC3 - Large Image
Attachments
 
 
2ST2L20SC3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.075 @ 277V
Voltage Rating
120/277V
Wattage
19W
Lamp Type
LED
Dimensions and Weight
Size
24.33 IN Length 3.74 IN Width 2.56 IN Height
Descriptions
extra long description
CLS 2ST2L20SC3 2' LED STRIP 2L DIM
Product Type
2' Led Strip 2L Dim 21L CCT SEL35/4/5K
Description
2' 19W LED 2L STRIP 35K/4K/5K SELECT 2300LM
Long Description
Dimming and CCT selectable LED Striplight, 3500-5000K CCT, 80 CRI, 120/277V, 2320 lumens, 2ft
Special Features
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock
Additional Information
lumens
2258 @ 5000K
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2ST2L20SC3
GTIN
00080083241569
UPC
080083241569
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Striplights
Packaging
Weight per each
2.57
Carton
1
Uses, Certifications, and Standards
standard
DLC Certified;RoHS Compliant;Damp Locations;ISO Certified;UL/cUL Listed - Damp Location
Mounting
Surface/Suspended
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2ST2L20SC3.
Jump To:

Similar Items

Similar items are close alternatives to 2ST2L20SC3, though they may not be 100% alike.

2' Linear Led Striplight, Dual Lens, 2200 Lumen, 4000K, Unv No-Dim
  • Our Part #: 2ST2L2040R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2ST2L2040R
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($60.00) ·
2ST2L2040R - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat