24SRLD248CUNVL84 - 2X4 Led Layin 40K 4800LM

Metalux

  • $306.07 (Each)
  • $306.07 (Each)
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
24SRLD248CUNVL84
Manufacturer
Metalux
Manufacturer's Part Number
24SRLD248CUNVL84
Description
2X4 Led Layin 40K 4800LM
Led Troffer, 120 to 277 V Ac, 0.138 A @ 277 V, 38.2 W, Acrylic (Lens);Aluminum (Frame) Material, Matte White Enamel (Frame), 4000 K, 80, 100000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 4-11/16 In Height, 24 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083752485 / 00080083752485
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.07 (Each)
Resources
Images
 
 
24SRLD248CUNVL84 - Large Image
 
24SRLD248CUNVL84 - Large Image
 
24SRLD248CUNVL84 - Large Image
Specifications Sheets
 
 
24SRLD248CUNVL84 - Specification Sheet
 
24SRLD248CUNVL84 - Specification Sheet
Attachments
 
 
24SRLD248CUNVL84 - Specification Sheet
Brochures
 
 
24SRLD248CUNVL84 - Brochure
Other Links
 
 
24SRLD248CUNVL84 - Other
 
24SRLD248CUNVL84 - Other
 
24SRLD248CUNVL84 - Other
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
120 to 277 V ac
Current Rating
0.138 A @ 277 V
Material
Acrylic (Lens);Aluminum (Frame)
amperage rating
0.138 at 277V
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Finish
Matte White Enamel (Frame)
color temperature
4000 K
Color Rendering Index
80
Style
(blank)
Dimensions and Weight
Width
23-3/4 in;603 mm
Length
47-15/16 in;1218 mm
Height
4-11/16 in;120 mm
Descriptions
Description
2X4 LED LAYIN 40K 4800LM
Product Type
Led Troffer
Features
The SkyRidge(TM) Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures. Patented Wave Stream(TM) technology provides unmatched optical performance, efficiency and unique visual style. SkyRidge delivers a distinct blend of technology and beauty, making it the natural choice for today’s commercial environments.
Long Description
LED Troffer, 120 to 277 V ac, 0.138 A @ 277 V, 38.2 W, Acrylic (Lens);Aluminum (Frame) Material, Matte White Enamel (Frame), 4000 K, 80, 100000 h Average Life, Dimmable, 4800 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 4-11/16 in Height, 24 lb
Short Description
LED Troffer, 120 to 277 VAC, 38.2 W
Special Features
Advanced Optical Control with Optimal Illumination
extra long description
CLS 24SR-LD2-48-C-UNV-L840-CD1-U SR
Additional Information
Total Wattage
38.2 W
average life
100000 h
dimmable
Yes
Brightness (Lumens)
4800 lm
Standards Met
DLC Qualified;ECCN:EAR99NLR;cULus - 1598 and 2043 Listed;IC Rated;LM79/LM80 Compliant;RoHS Compliant;NOM Compliant;DesignLights Consortium(R) Qualified
package quantity
1 ct
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24SRLD248CUNVL84
GTIN
00080083752485
UPC
080083752485
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight
24 lb
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial Office Spaces;Schools;Hospitals;Retail;Other Indoor Ambient
Mounting
Recessed
standard
UL Recognized;cULus Listed;LM79/LM80 Compliant;DLC Qualified;IC Rated;RoHS Compliant;Damp Locations Listed;NOM Certified;25 Degree C Ambient Temperature Rating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24SRLD248CUNVL84.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 24SRLD248CUNVL84.

Led, 2'X4' Skyridge, Wavestream, 4800 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming D...
  • Our Part #: 24SRLD248CUNVL84
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24SR-LD2-48-C-UNV-L840-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($306.07) ·
24SRLD248CUNVL84 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$306.07

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 24SRLD248CUNVL84, though they may not be 100% alike.

Led, 2'X4' Skyridge, Wavestream, 4800 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming D...
  • Our Part #: 24SRLD148CUNVL84
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 24SR-LD1-48-C-UNV-L840-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($350.70) ·
24SRLD148CUNVL84 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$350.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat