24SRLD148CUNVL84 - SR 2X4 Led Layin 4000K 4800LM

Metalux Specification

  • $350.70 (Each)
  • $350.70 (Each)
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
24SRLD148CUNVL84
Manufacturer
Metalux Specification
Manufacturer's Part Number
24SR-LD1-48-C-UNV-L840-CD1-U
Description
SR 2X4 Led Layin 4000K 4800LM
Led, 2'X4' Skyridge, Wavestream, 4800 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083690992 / 00080083690992
Weight per unit
24.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.70 (Each)
Resources
Images
 
 
24SRLD148CUNVL84 - Large Image
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
120 to 277 V ac
amperage rating
177m
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
LED Driver
Wattage
49 W
Current Rating
177 A
Dimensions and Weight
Length
51.438 in
Width
27.063 in
Height
5.313 in
Descriptions
Product Type
LED Lay-In
Description
SR 2X4 LED LAYIN 4000K 4800LM
Long Description
LED Lay-In, 49 W, 120 to 277 V ac, 177 A, 4800 lm Brightness (Lumens), 51.438 in Length, 27.063 in Width, 5.313 in Height
Special Features
Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
Short Description
Led Layin 49 W, 120 to 277 VAC, 177 A, 4800 lm
Additional Information
Brightness (Lumens)
4800 lm
bulb type
LED
Standards Met
DLC Qualified
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24SR-LD1-48-C-UNV-L840-CD1-U
sub brand
SkyRidge LED Series
GTIN
00080083690992
UPC
080083690992
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
24.5
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24SRLD148CUNVL84.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 24SRLD148CUNVL84.

Led, 2'X4' Skyridge, Wavestream, 4800 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming D...
  • Our Part #: 24SRLD148CUNVL84
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 24SR-LD1-48-C-UNV-L840-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($350.70) ·
24SRLD148CUNVL84 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$350.70

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to 24SRLD148CUNVL84, though they may not be 100% alike.

Led Troffer, 120 to 277 V Ac, 0.138 A @ 277 V, 38.2 W, Acrylic (Lens);Aluminum (...
  • Our Part #: 24SRLD248CUNVL84
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24SRLD248CUNVL84
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($287.01) ·
24SRLD248CUNVL84 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$287.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat