24GRLD538F1UNVL8 - 24grld538f1unvl835cd1u

Metalux

  • $216.41 (Each)
  • $216.41 (Each)
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
24GRLD538F1UNVL8
Manufacturer
Metalux
Manufacturer's Part Number
24GR-LD5-38-F1-UNV-L835-CD1-U
Description
24grld538f1unvl835cd1u
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083798650 / 00080083798650
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.41 (Each)
Resources
Images
 
 
24GRLD538F1UNVL8 - Large Image
 
24GRLD538F1UNVL8 - Large Image
Attachments
 
 
24GRLD538F1UNVL8 - Specification Sheet
Brochures
 
 
24GRLD538F1UNVL8 - Brochure
Other Links
 
 
24GRLD538F1UNVL8 - Other
 
24GRLD538F1UNVL8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.126 at (277V)
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
GR Led Trof, 2 X 4, 3800 LM, 35K, 0-10V
Description
24GRLD538F1UNVL835CD1U
extra long description
CLS 24GR-LD5-38-F1-UNV-L835-CD1-U G
Long Description
GR Series LED Recessed Troffer, 2 x 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
Manufacturer Information
Manufacturers Part Number
24GR-LD5-38-F1-UNV-L835-CD1-U
Brand
METALUX
GTIN
00080083798650
UPC
080083798650
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;25 Degree C Ambient Temperature Rating
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24GRLD538F1UNVL8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 24GRLD538F1UNVL8.

GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
  • Our Part #: 24GRLD538F1UNVL8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GR-LD5-38-F1-UNV-L835-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($216.41) ·
24GRLD538F1UNVL8 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$216.41

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 24GRLD538F1UNVL8, though they may not be 100% alike.

Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Pho...
  • Our Part #: 24GR4240D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GR4240D
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.64) ·
24GR4240D - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat