24GR4240D - 2X4 Led Lensed Troffer 40K 4200LM

Metalux

  • $144.64 (Each)
  • $144.64 (Each)
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
24GR4240D
Manufacturer
Metalux
Manufacturer's Part Number
24GR4240D
Description
2X4 Led Lensed Troffer 40K 4200LM
Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 H Average Life, Dimmable, 4200 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083755370 / 00080083755370
Weight per unit
27.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.64 (Each)
Resources
Images
 
 
24GR4240D - Large Image
 
24GR4240D - Large Image
 
24GR4240D - Large Image
Specifications Sheets
 
 
24GR4240D - Specification Sheet
 
24GR4240D - Specification Sheet
Attachments
 
 
24GR4240D - Specification Sheet
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
277 V ac
Current Rating
0.108 A @ 277 V
Material
Cold Rolled Steel
amperage rating
0.108 at 277V
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Finish
Iron Phosphate
color temperature
4000 K
Color Rendering Index
80
Style
(blank)
Dimensions and Weight
Length
47-15/16 in;1218 mm
Width
23-3/4 in;603 mm
Height
3-1/4 in;83 mm
Descriptions
Product Type
Lensed LED Troffer
Description
2X4 LED LENSED TROFFER 40K 4200LM
Features
GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GR is compatible with all of today’s popular ceiling systems and is available with a number of shielding options and accessories for application versatility.The GR series features efficiency, quality and performance. The series is an excellent choice for commercial office spaces, schools, hospitals
Long Description
Lensed LED Troffer, 277 V ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 h Average Life, Dimmable, 4200 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb
Short Description
Lensed LED Troffer, 277 VAC, 30 W
Special Features
Designed with Solid State Lighting and Electronic Driver Technology for Optimal Performance and Energy Efficiency
extra long description
CLS 24GR4240D 24 A LENS LED TR 4200
Additional Information
Total Wattage
30 W
dimmable
Yes
Brightness (Lumens)
4200 lm
average life
>60000 h
Standards Met
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium
package quantity
28 PL
includes
Solid State Lighting;Electronic Driver
Manufacturer Information
Manufacturers Part Number
24GR4240D
Brand
METALUX
GTIN
00080083755370
UPC
080083755370
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight
20 lb
Weight per each
27.1
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas
Mounting
Surface Mount
standard
UL Recognized;cUL Listed;RoHS Compliant;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24GR4240D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 24GR4240D.

2X4 Led Lensed Troffer 40K 4200LM
  • Our Part #: 24GR4240D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.64) ·
24GR4240D - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.64

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 24GR4240D, though they may not be 100% alike.

Grled Lensed Troffer, 120 to 277 V Ac, 175 Ma, 43 W, Cold Rolled Steel, Frost, W...
  • Our Part #: 24GRLD448F1UNVL8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GRLD448F1UNVL840CD1U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($224.58) ·
24GRLD448F1UNVL8 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$224.58

Each

QTY:
Each
Add
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
  • Our Part #: 24GRLD538F1UNVL8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GR-LD5-38-F1-UNV-L835-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($216.41) ·
24GRLD538F1UNVL8 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$216.41

Each

QTY:
Each
Add
Grled Lensed Troffer, 120 to 277 V Ac, 126 Ma, 37.4 W, Cold Rolled Steel, Frost,...
  • Our Part #: 24GRLD548F1UL840
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GRLD548F1UL840
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($252.41) ·
24GRLD548F1UL840 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$252.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat