2510PW6P - Plug Nema L5-30 30A 125V Medium Yellow

Ericson

  • $53.91 (Each)
  • $53.91 (Each)

  • $269.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2510PW6P
Manufacturer
Ericson
Manufacturer's Part Number
2510-PW6P
Description
Plug Nema L5-30 30A 125V Medium Yellow
Plug Nema L5-30, Perma-Tite Extreme Grade, IP69K Watertight Yellow Wiring Device, Locking 30 Amp 125V 1PH 2P/3W, Size = MED3, 28W47
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
782862825082 / 00782862825082
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.91 (Each)
Standard Packaging
$269.55 (Per 5)
Resources
Images
 
 
2510PW6P - Large Image
Other Links
 
 
2510PW6P - Other
 
2510PW6P - Other
Features
Phase
1
Voltage Rating
125
Poles
2
Number of Wires
3
amperage rating
30
Material
Elastomer Body, Brass Blade
Material, Color, and Finish
Color
Blue/Safety Yellow
Dimensions and Weight
Size
2.29 X 3.27
Descriptions
Description
PLUG NEMA L5-30 30A 125V MEDIUM YELLOW
Product Type
WD Perma-Tite Plug Nema L5-30 Yel
extra long description
ERIC 2510-PW6P WD PERMA-TITE PLUG N
Long Description
PLUG NEMA L5-30, PERMA-TITE EXTREME GRADE, IP69K WATERTIGHT YELLOW WIRING DEVICE, LOCKING 30 AMP 125V 1PH 2P/3W, SIZE = MED3, 28W47
Special Features
Impact/Corrosion/Crushing/Chemical Resistant, Water Tight, NEMA 4/4X/6/6P, IP67
Manufacturer Information
Manufacturers Part Number
2510-PW6P
Brand
ERICSON
GTIN
00782862825082
UPC
782862825082
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
POLARIZED
Packaging
Weight per each
0.44
Carton
1
Package
5
Uses, Certifications, and Standards
environmental conditions
1000
nema rating
L5-30
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 2510PW6P.
Jump To:

Cross Referenced

These items are similar to 2510PW6P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L530PW Eaton Wiring Devices 00040893641782
2510-PW6P Ericson 00782862825082
HBL28W47 Hubbell Wiring Device-Kellems 00783585131429
28W47 Leviton 00078477968932
28W47 Legrand Pass & Seymour 00785007032628
PS28W47 Legrand Pass & Seymour 00785007108880
28W47 Woodhead 00786788712310
28W47H Hubbell Wiring Device-Kellems 00783585184302

* All prices subject to change.