SPC200240S3P - SPC200KA 120/240V Nema 4X Alm

Eaton

  • $2468.94 (Each)
  • $2,468.94 (Each)
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
SPC200240S3P
Manufacturer
Eaton
Manufacturer's Part Number
SPC200240S3P
Description
SPC200KA 120/240V Nema 4X Alm
Surge Protection Device, SPC Series, 200 Ka, 120/240V, Split-Phase, Nema 4X, Audible Alarm
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680216084 / 00786680216084
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,468.94 (Each)
Resources
Other Links
 
 
SPC200240S3P - Other
 
SPC200240S3P - Other
 
SPC200240S3P - Other
 
SPC200240S3P - Other
Attachments
 
 
SPC200240S3P - Specification Sheet
Brochures
 
 
SPC200240S3P - Brochure
Tech Bulletins
 
 
SPC200240S3P - Tech Bulletin
Images
 
 
SPC200240S3P - Large Image
 
SPC200240S3P - Large Image
 
SPC200240S3P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
7.5
Height
8.5
Width
3.19
Descriptions
Product Type
Eaton SPC Series Surge Protection Device
Description
SPC200KA 120/240V NEMA 4X ALM
extra long description
ETN SPC200240S3P Eaton SPC series s
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Long Description
Surge Protection Device, SPC series, 200 kA, 120/240V, Split-phase, NEMA 4X, Audible alarm
Special Features
Audible alarm
Additional Information
dimensions
7.5000 IN X 3.1900 IN X 8.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPC200240S3P
GTIN
00786680216084
UPC
786680216084
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat