SP1240S - SP1-240S Chsa I Surge Arrestor

Eaton

  • $303.16 (Each)
  • $303.16 (Each)

In-Stock: 1 available locally (Deer Park, TX) (change location)
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
SP1240S
Manufacturer
Eaton
Manufacturer's Part Number
SP1-240S
Description
SP1-240S Chsa I Surge Arrestor
Eaton Surge Protection Device, SP1 Series, 50 Kaic, 120/240V, 300 L-L, 150 L-N Operating Voltage, Split Single-Phase
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685448329 / 00786685448329
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.16 (Each)
Stock Availability
Deer Park
1 (Check another store)
All Stores
50
Resources
Images
 
 
SP1240S - Small Image
 
SP1240S - Large Image
 
SP1240S - Large Image
 
SP1240S - Large Image
Attachments
 
 
SP1240S - Specification Sheet
Other Links
 
 
SP1240S - Other
 
SP1240S - Other
 
SP1240S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
2.5
Width
2.9
Height
4.8
Descriptions
Description
SP1-240S CHSA I SURGE ARRESTOR
extra long description
ETN SP1-240S Surge Protective Devic
Product Type
Surge Protective Device SPD, SP1
Features
Eaton's SP1 surge protector has a compact 50KA per phase footprint, with half-inch molded nipple and optional din rail mounting kit that make this surge protection device easy to install on point of use locations, control panels, load centers and small distribution panel (up to 200amp). With an industry best 20KA nominal discharge rating and low VPR ratings, Eaton's SP1 surge protective device is a UL 1449 4th edition surge device that provides reliable, cost-effective surge protection.
Long Description
Eaton Surge Protection Device, SP1 series, 50 kAIC, 120/240V, 300 L-L, 150 L-N operating voltage, Split single-phase
Manufacturer Information
Manufacturers Part Number
SP1-240S
Brand
Eaton
GTIN
00786685448329
UPC
786685448329
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protective device
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Generation Renewable Energy - OtherGeneration - Conventional Energy - Generation Conventional Energy - OtherDatacenters - Datacenters - OtherOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - Othe
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat