CVX100480Y - 100KA, 480V Wye SPD, CVX100-480y

Eaton

  • $1018.42 (Each)
  • $1,018.42 (Each)

In-Stock: 5 available locally (San Antonio RDC, TX) (change location)
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
CVX100480Y
Manufacturer
Eaton
Manufacturer's Part Number
CVX100-480Y
Description
100KA, 480V Wye SPD, CVX100-480y
Surge Protection Device, CVX100 Series, 100 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, Includes Ground, 640 L-L, 320 L-N, 320 L-G, 320 N-G Operating Voltage, Three-Phase, Four-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685216270 / 00786685216270
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,018.42 (Each)
Stock Availability
San Antonio RDC
5 (Check another store)
All Stores
18
Resources
Images
 
 
CVX100480Y - Small Image
 
CVX100480Y - Large Image
 
CVX100480Y - Large Image
 
CVX100480Y - Large Image
Attachments
 
 
CVX100480Y - Specification Sheet
Other Links
 
 
CVX100480Y - Other
 
CVX100480Y - Other
 
CVX100480Y - Other
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
220/380 V, 230/400 V, 240/415 V, 277/480 V
Phase
3
Dimensions and Weight
Depth
3.55
Width
4.75
Height
5.67
Descriptions
Features
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surge protection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Description
100KA, 480V WYE SPD, CVX100-480Y
Long Description
Surge Protection Device, CVX100 series, 100 kAIC, 220/380V, 230/400V, 240/415V, 277/480V, Includes ground, 640 L-L, 320 L-N, 320 L-G, 320 N-G operating voltage, Three-phase, Four-wire
Product Type
100KA, 480V Wye SPD, CVX100-480y
extra long description
ETN CVX100-480Y 100kA, 480V WYE SPD
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CVX100-480Y
GTIN
00786685216270
UPC
786685216270
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

A-L

Location Stock Available
Galveston
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat