5P3000RT - Eaton 5P Rackmount 2U Ups

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.
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
5P3000RT
Manufacturer
Eaton
Manufacturer's Part Number
5P3000RT
Description
Eaton 5P Rackmount 2U Ups
Eaton 5P Ups, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Rack/Tower, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Ups Units
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172039668 / 00743172039668
Weight per unit
95.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Colorado Springs
0
Denver
0
All Stores
0
Resources
Images
 
 
5P3000RT - Small Image
 
5P3000RT - Large Image
 
5P3000RT - Large Image
 
5P3000RT - Large Image
 
5P3000RT - Large Image
 
5P3000RT - Large Image
 
5P3000RT - Large Image
Brochures
 
 
5P3000RT - Brochure
Other Links
 
 
5P3000RT - Other
 
5P3000RT - Other
 
5P3000RT - Other
 
5P3000RT - Other
 
5P3000RT - Other
 
5P3000RT - Other
Attachments
 
 
5P3000RT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V default (100/110/120/127V)
Wattage
2700 W
Descriptions
Description
EATON 5P RACKMOUNT 2U UPS
Extra Long Description
ETN 5P3000RT EATON 5P RACKMOUNT 2U
Features
The Eaton 5P UPS is an enterprise-class backup power solution available as a tower UPS, wall mount UPS, and rackmount UPS. Several models are available as a compact UPS–which are 2U in height with shorter depths than a traditional UPS–making them perfect for 4-post or 2-post rail and wall mounting. The 5P UPS even offers flexibility in battery types with two models offering lithium-ion batteries.Complete your backup power solution by pairing a 5P UPS with an Eaton Gigabit Network card–the first in the indu
Long Description
Eaton 5P UPS, 3000 VA, 2700 W, L5-30P input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Rack/tower, true sine wave, network card optional
Product Type
Eaton 5P Rackmount 2U Ups
Additional Information
Battery Type
Sealed, lead-acid
Dimensions
25.1969 IN X 17.7165 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P3000RT
GTIN
00743172039668
UPC
743172039668
Taxonomies, Classifications, and Categories
Category Description
UPS UNITS
Type
UPS
Packaging
Weight per each
95.17
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - IT Space: CI and Hyper ConvergedStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Water and Wastewater Systems - Water and Wastewater Systems - Other
Standard
 15 Classe 15.107b, 15.109b;A Sous-partie B Sections cUL ,UL 1778 ,HomologuéUL ,UL 497A,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,FCC Partie UL 497A ,UL Listed ,cUL Listed ,UL 1778 ,Homologu&#233
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Denver Area