5P1500 - 7161 Eaton Us 1500VA 120/120VAC Tower

Eaton

  • $871.67 (Each)
  • $871.67 (Each)

Available from manufacturer.
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
5P1500
Manufacturer
Eaton
Manufacturer's Part Number
5P1500
Description
7161 Eaton Us 1500VA 120/120VAC Tower
Eaton 5P Ups, Tower, 1440 Va, 1100 W, 5-15P Input, Outputs: (8) 5-15R, 120V, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043009 / 00743172043009
Weight per unit
35.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$871.67 (Each)
Stock Availability
Nashville RDC
0
All Stores
0
Resources
Images
 
 
5P1500 - Small Image
 
5P1500 - Large Image
 
5P1500 - Large Image
 
5P1500 - Large Image
 
5P1500 - Large Image
 
5P1500 - Large Image
Brochures
 
 
5P1500 - Brochure
Other Links
 
 
5P1500 - Other
 
5P1500 - Other
 
5P1500 - Other
 
5P1500 - Other
 
5P1500 - Other
 
5P1500 - Other
Attachments
 
 
5P1500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V default (100/110/120/127V)
Wattage
1100 W
Descriptions
Description
7161 EATON US 1500VA 120/120VAC TOWER
Extra Long Description
ETN 5P1500 EATON 5P TOWER UPS
Features
The Eaton 5P UPS is an enterprise-class backup power solution available as a tower UPS, wall mount UPS, and rackmount UPS. Several models are available as a compact UPS–which are 2U in height with shorter depths than a traditional UPS–making them perfect for 4-post or 2-post rail and wall mounting. The 5P UPS even offers flexibility in battery types with two models offering lithium-ion batteries.Complete your backup power solution by pairing a 5P UPS with an Eaton Gigabit Network card–the first in the indu
Long Description
Eaton 5P UPS, Tower, 1440 VA, 1100 W, 5-15P input, Outputs: (8) 5-15R, 120V, true sine wave, network card optional
Product Type
Eaton 5P Tower Ups
Special Features
ROO/RPO: Rear terminal block connector for remote on/off and power off
Additional Information
Battery Type
Sealed, lead-acid
Dimensions
17.5000 IN X 5.9000 IN X 9.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P1500
GTIN
00743172043009
UPC
743172043009
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
35.6
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - IT Space: CI and Hyper ConvergedOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)
Standard
 15) Classe B,CE Marked ,RoHS Compliant ,MarquéB/FCC (Partie CE ,Conforme àcULus ,CEI 62040-2 C1-C2/EN 55024/CISPR22 Classe RoHS;UL 1778 ,IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B ,UL 497A ,cULus Listed ,UL 497A ,UL 1778 ,Homologu&#233
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nashville RDC Area