5P1000R - 7151 Eaton Us 1000VA 120/120VAC Rack

Eaton

  • $1133.06 (Each)
  • $1,133.06 (Each)
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
5P1000R
Manufacturer
Eaton
Manufacturer's Part Number
5P1000R
Description
7151 Eaton Us 1000VA 120/120VAC Rack
Eaton 5P Ups, 1U, 1000 Va, 770 W, 5-15P Input, Outputs: (5) 5-15R, 120V, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043054 / 00743172043054
Weight per unit
45.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,133.06 (Each)
Resources
Images
 
 
5P1000R - Small Image
 
5P1000R - Large Image
Attachments
 
 
5P1000R - Specification Sheet
Brochures
 
 
5P1000R - Brochure
Tech Bulletins
 
 
5P1000R - Tech Bulletin
Other Links
 
 
5P1000R - Other
 
5P1000R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Voltage Rating
151/153 V
Wattage
770 W
Dimensions and Weight
Height
1.7 W
Length
20 A
Width
275 LUMEN
Descriptions
Product Type
Eaton 5P Rackmount 1U Ups
Description
7151 EATON US 1000VA 120/120VAC RACK
extra long description
ETN 5P1000R EATON 5P RACKMOUNT 1U U
Long Description
Eaton 5P UPS, 1U, 1000 VA, 770 W, 5-15P input, Outputs: (5) 5-15R, 120V, true sine wave, network card optional
Special Features
ROO/RPO: Rear terminal block connector for remote on/off and power off
Features
The Eaton 5P UPS is an enterprise-class backup power solution available as a tower UPS, wall mount UPS, and rackmount UPS. Several models are available as a compact UPS–which are 2U in height with shorter depths than a traditional UPS–making them perfect for 4-post or 2-post rail and wall mounting. The 5P UPS even offers flexibility in battery types with two models offering lithium-ion batteries.Complete your backup power solution by pairing a 5P UPS with an Eaton Gigabit Network card–the first in the indu
Additional Information
Output Voltage
120V default
dimensions
20.0000 IN X 17.4000 IN X 1.7000 IN
accessories
Quick Start Guide
battery
Sealed, lead-acid
Battery Type
VRLA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P1000R
GTIN
00743172043054
UPC
743172043054
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
igcc
4149
unspsc code
39121011
Type
UPS
Packaging
Weight per each
45.63
Carton
1
Uses, Certifications, and Standards
Frequency Rating
40/50/60
Application
Datacenters - Datacenters - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: CI and Hyper ConvergedInd Facilities & Factories - Facility - Other
standard
UL 1778;UL 497A;cULus Listed;IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B;CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat