-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- 011511607
- Manufacturer
- ENT
- Manufacturer's Part Number
- 011511607
- Description
-
M4/6 Terminal Block
Screw Clamp Terminal Block, 32 A Current Rating, Polyamide (Insulation) Material, -55 to +110 °C Operating Temperature Range, 40.5 MM Overall Height, 40.5 MM Overall Length, 6 MM Overall Width, 2000 BX;48000 BX;50 BX Package Quantity, #10 Awg;4 MM^2 Primary Opening Wire Size, En 60529 Main Terminals IP20;IEC 60529;IEC 60947-1;Rohs Complaint Standards Met, 1000 V Voltage Rating, 8.2 G Weight
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Accy, Fuseholders & Fuseblocks -
Power BLKS & Distribution BLKS
Mark as Incorrect
Suggest a New Category
- Classification
-
Terminal Blocks
- UNSPSC
-
-
- UPC/EAN/GTIN
-
N/A
- Weight per unit
-
0.29 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$1.05 (Each)
-
Standard Packaging
-
$105.00 (Per 100)
- Resources
-
- Images
-
-
-
011511607
- Small Image
-
-
011511607
- Large Image
- Specifications Sheets
-
-
-
011511607
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Current Rating
-
32 A
- Voltage Rating
-
1000 V
- Material
-
Polyamide (Insulation)
- Dimensions and Weight
-
- Overall Length
-
40.5 mm
- Descriptions
-
- Long Description
-
Screw Clamp Terminal Block, 32 A Current Rating, Polyamide (Insulation) Material, -55 to +110 °C Operating Temperature Range, 40.5 mm Overall Height, 40.5 mm Overall Length, 6 mm Overall Width, 2000 BX;48000 BX;50 BX Package Quantity, #10 AWG;4 mm^2 Primary Opening Wire Size, EN 60529 Main Terminals IP20;IEC 60529;IEC 60947-1;RoHS Complaint Standards Met, 1000 V Voltage Rating, 8.2 g Weight
- Short Description
-
Screw Clamp Terminal Block, 10 AWG, 32 A, 1000 V, Polyamide (Insulation), 50 BX
- Product Type
-
Screw Clamp Terminal Block
-
Power Terminal Block
- Description
-
M4/6 TERMINAL BLOCK
- Additional Information
-
- Primary Opening Wire Size
-
#10 AWG;4 mm^2
- Operating Temperature Range
-
-55 to +110 °C
- Overall Width
-
6 mm
- Overall Height
-
40.5 mm
- Standards Met
-
IEC 60529;IEC 60947-1;EN 60529 Main Terminals IP20;RoHS Complaint
- package quantity
-
50 BX;2000 BX;48000 BX
- Manufacturer Information
-
- Brand
-
ABB
- Manufacturers Part Number
-
011511607
- Taxonomies, Classifications, and Categories
-
- Category Description
-
TERMINAL BLOCKS
- Packaging
-
- Weight
-
8.2 g
- Weight per each
-
0.29
- Carton
-
1
- Package
-
100
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.