599 - 120V Ac Class 2 Signaling Transformer

Edwards

  • $42.33 (Each)
  • $42.33 (Each)

  • $423.30 (Per 10)

In-Stock: 5 available locally (Dumas, TX) ( change location)
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
599
Manufacturer
Edwards
Manufacturer's Part Number
599
Description
120V Ac Class 2 Signaling Transformer
Signaling Transformer, 120 V Ac, 24 V Ac, 40 Va, 50/60 HZ, Surface Mount, 2-15/16 In Length, 2-1/4 In Width, 2-1/8 In Height, 1.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121002 - Power supply transformers
UPC/GTIN
782640247396 / 00782640247396
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.33 (Each)
Standard Packaging
$423.30 (Per 10)
Stock Availability
Dumas
5 (Check another store)
Amarillo
14
All Stores
474
Resources
Images
 
 
599 - Large Image
 
599 - Small Image
 
599 - Large Image
Attachments
 
 
599 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Pre-stripped Primary Side Pigtails
Dimensions and Weight
Length
2-15/16 in
Width
2-1/4 in
Height
2-1/8 in
Descriptions
Product Type
Signaling Transformer
Signalling Transformer
Description
120V AC CLASS 2 SIGNALING TRANSFORMER
Short Description
Signaling Transformer, 120 VAC (Primary Voltage);24 VAC (Secondary Voltage), 2-15/16 in L, Surface Mount
Long Description
Signaling Transformer, 120 V ac, 24 V ac, 40 VA, 50/60 Hz, Surface Mount, 2-15/16 in Length, 2-1/4 in Width, 2-1/8 in Height, 1.55 lb/EA
Features
Class 2 Type;2-1/4 Inch Width X 2-15/16 Inch Depth X 2-1/8 Inch Height Size;50/60 Hertz Frequency Rating;Ul(Canada And Us), Csa Approval;1/2 Inch Knockout/Surface Mounting;40 Volt Amp Power Rating;120 Volt Ac Primary Voltage;24 Volt Ac Secondary Voltage;1 Tap(S);Edwards Signaling Brand;590 Model
extra long description
EDW 599 XFMR 120V/24V 40WATT
Additional Information
Primary Voltage Rating
120 V ac
Secondary Voltage Rating
24 V ac
Mounting Type
Surface Mount
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
599
GTIN
00782640247396
UPC
782640247396
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
AC - Class 2
Packaging
Weight
1.55 lb/EA
Weight per each
1.55
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Commercial, Industrial;Residential;Signalling
Mounting
1/2 in. Knockout or Surface
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 474

Location search:
These alternate items can be purchased instead of 599.
Jump To:

Similar Items

Similar items are close alternatives to 599, though they may not be 100% alike.

Trans.-40VA/120 Pri/24 Sec
  • MFR Part #: N/A
  • Manufacturer: MOR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.48) ·
TT1401 - Morris Products Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$14.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 599 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
599 Edwards Signaling 00782640247396
599Y Edwards Signaling 00782640247365
78210 Morris 00601986782104
TA599 NSi Industries 00786261961082
DH915 Thomas & Betts 00034481192497

* All prices subject to change.

Begin Live Chat