591 - 120X16 Volt Doorchime

Edwards

  • $43.62 (Each)
  • $43.62 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
591
Manufacturer
Edwards
Manufacturer's Part Number
591
Description
120X16 Volt Doorchime
Transformer 120V Ac Prim 16V Sec
Slang Terms

Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories
Classification
Transformer & Accessories
UNSPSC
39121002 - Power supply transformers
UPC/GTIN
782640247044 / 00782640247044
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.62 (Each)
Resources
Images
 
 
591 - Small Image
 
591 - Large Image
Attachments
 
 
591 - Specification Sheet
Features
connection
Pre-stripped Primary Side Pigtails
Descriptions
Product Type
XFMR 120PR1 16sec
extra long description
EDW 591 XFMR 120PR1 16SEC
Description
120X16 VOLT DOORCHIME
Long Description
Transformer 120V AC prim 16V sec
Additional Information
kva rating
0.01 kVA
Manufacturer Information
Brand
Edwards Signaling
GTIN
00782640247044
UPC
782640247044
Taxonomies, Classifications, and Categories
Type
AC - Class 2
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 in. Knockout or Surface
Application
Low voltage power sources for residential, commercial and industrial uses
You must have an account to view stock levels
These alternate items can be purchased instead of 591.
Jump To:

Cross Referenced

These items are similar to 591 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
591 Edwards Signaling 00782640247044
78202 Morris 00601986782029

* All prices subject to change.