48XBRMR120A - 120V Led Beacon Red

Edwards

  • $442.52 (Each)
  • $442.52 (Each)
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
48XBRMR120A
Manufacturer
Edwards
Manufacturer's Part Number
48XBRMR120A
Description
120V Led Beacon Red
Indicator, 0.108 A, 120 V Ac @ 50/60 HZ, Polycarbonate Lens Material, Red, -31 °F Operating Temperature, -150 °F Operating Temperature, 4-6/32 In Diameter, 4-7/32 In Overall Height, 0.9 LB
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, Bzzrs, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782640052471 / 00782640052471
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.52 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
24
Resources
Images
 
 
48XBRMR120A - Small Image
 
48XBRMR120A - Large Image
 
48XBRMR120A - Large Image
Attachments
 
 
48XBRMR120A - Specification Sheet
Specifications Sheets
 
 
48XBRMR120A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Distribution Centers

Location Stock Available
Alexandria
2 View Store
Deer Park
5 View Store

A-L

Location Stock Available
Humble
17 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 48XBRMR120A.
Jump To:

Cross Referenced

These items are similar to 48XBRMR120A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
48XBRMR120A Edwards Signaling 00782640052471
48XBRMR24D Edwards Signaling 00782640052433
SLM100R Federal Signal 00782979232094
SLM200R Federal Signal 00782979232414
855BS-S45SL4 Rockwell Automation 66207479058
855BS-S45BL4 Rockwell Automation n/a

* All prices subject to change.

Begin Live Chat