TJS100 - 100A 600V Class T Fast Acting Cling Fuse

Eaton

  • $67.64 (Each)
  • $67.64 (Each)

  • $338.20 (Per 5)
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
TJS100
Manufacturer
Eaton
Manufacturer's Part Number
TJS100
Description
100A 600V Class T Fast Acting Cling Fuse
Eaton Edison TJS Fuse, Very Fast-Acting Fuse, 100 A, Class T, Non-Indicating, 200 Kaic, Standard, 5, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634807254 / 00782634807254
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.64 (Each)
Standard Packaging
$338.20 (Per 5)
Resources
Images
 
 
TJS100 - Small Image
 
TJS100 - Large Image
 
TJS100 - Large Image
 
TJS100 - Video
Attachments
 
 
TJS100 - Specification Sheet
Other Links
 
 
TJS100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Product Type
Class T Fast Acting 600V
extra long description
EFSE TJS100 CLASS T FAST ACTING 600
Description
100A 600V CLASS T FAST ACTING CLING FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Edison TJS fuse, Very fast-acting fuse, 100 A, Class T, Non-indicating, 200 kAIC, Standard, 5, 600 V
Additional Information
dimensions
2.9500 IN X 0.7600 IN X 0.8200 IN
class
Class T
media
Yes
Manufacturer Information
Manufacturers Part Number
TJS100
Brand
EDISON
GTIN
00782634807254
UPC
782634807254
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat