TJN600 - 600A 160V Class T Fast Acting Nema 1 Fuse

Eaton

  • $241.36 (Each)
  • $241.36 (Each)
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
TJN600
Manufacturer
Eaton
Manufacturer's Part Number
TJN600
Description
600A 160V Class T Fast Acting Nema 1 Fuse
Eaton Edison TJN Fuse, Very Fast-Acting Fuse, 600 A, Class T, Non-Indicating, 20 Kaic, Standard, 1, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634646006 / 00782634646006
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.36 (Each)
Resources
Images
 
 
TJN600 - Small Image
 
TJN600 - Large Image
 
TJN600 - Large Image
 
TJN600 - Large Image
 
TJN600 - Large Image
 
TJN600 - Video
Attachments
 
 
TJN600 - Specification Sheet
Other Links
 
 
TJN600 - Other
 
TJN600 - Other
 
TJN600 - Other
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
160 Vdc
interrupt rating
20 kAIC
amperage rating
600 A
Descriptions
Product Type
Class T Fast Acting 300V
Long Description
Eaton Edison TJN fuse, Very fast-acting fuse, 600 A, Class T, Non-indicating, 20 kAIC, Standard, 1, 160 Vdc
extra long description
EFSE TJN600 CLASS T FAST ACTING 300
Description
600A 160V CLASS T FAST ACTING NEMA 1 FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Additional Information
dimensions
3.0600 IN X 1.6000 IN X 1.6000 IN
class
Class T
media
Yes
Manufacturer Information
Manufacturers Part Number
TJN600
Brand
EDISON
GTIN
00782634646006
UPC
782634646006
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat