TJN100 - 100A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $38.10 (Each)
  • $38.10 (Each)

  • $190.50 (Per 5)
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
TJN100
Manufacturer
Eaton
Manufacturer's Part Number
TJN100
Description
100A 300V Class T Fast Acting Nema 1 Fuse
Eaton Edison TJN Fuse, Very Fast-Acting Fuse, 100 A, Class T, Non-Indicating, 20 Kaic, Standard, 5, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634641001 / 00782634641001
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.10 (Each)
Standard Packaging
$190.50 (Per 5)
Resources
Images
 
 
TJN100 - Large Image
 
TJN100 - Large Image
 
TJN100 - Small Image
 
TJN100 - Video
Attachments
 
 
TJN100 - Specification Sheet
Other Links
 
 
TJN100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
20 kAIC
amperage rating
100 A
Voltage Rating
160 Vdc
Descriptions
Product Type
Class T Fast Acting 300V
extra long description
EFSE TJN100 CLASS T FAST ACTING 300
Description
100A 300V CLASS T FAST ACTING NEMA 1 FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Edison TJN fuse, Very fast-acting fuse, 100 A, Class T, Non-indicating, 20 kAIC, Standard, 5, 160 Vdc
Special Features
Finger Safe
Additional Information
media
Yes
class
Class T
dimensions
2.1600 IN X 0.8200 IN X 0.8200 IN
Manufacturer Information
Manufacturers Part Number
TJN100
Brand
EDISON
GTIN
00782634641001
UPC
782634641001
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat