SEC15 - 15A 600V Class G Glass Time Delay Fuse

Eaton

  • $17.81 (Each)
  • $17.81 (Each)

  • $178.10 (Per 10)
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
SEC15
Manufacturer
Eaton
Manufacturer's Part Number
T626-SEC15
Description
15A 600V Class G Glass Time Delay Fuse
Eaton Edison Sec Fuse, Ideal For Flourescent Fixture Protection, 15 A, Class G, Non-Indicating, 100 Kaic, Glass Melamine Tube, Standard, 600 V, 170 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634802389 / 00782634802389
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.81 (Each)
Standard Packaging
$178.10 (Per 10)
Resources
Images
 
 
SEC15 - Large Image
 
SEC15 - Large Image
 
SEC15 - Large Image
 
SEC15 - Video
Attachments
 
 
SEC15 - Specification Sheet
Other Links
 
 
SEC15 - Other
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
Glass melamine tube
Descriptions
Product Type
Class G Time Delay Fuses 600V 15a
extra long description
MOR T626-SEC15 Class G Time Delay F
Description
15A 600V CLASS G GLASS TIME DELAY FUSE
Features
Edison's SEC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection needs. SEC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
Long Description
Eaton Edison SEC fuse, Ideal for flourescent fixture protection, 15 A, Class G, Non-indicating, 100 kAIC, Glass melamine tube, Standard, 600 V, 170 Vdc
Additional Information
media
Yes
dimensions
1.3100 IN X 0.4100 IN X 0.4100 IN
amps
15
Voltage
600V
Fuse Type
Class G Time Delay Fuses
Manufacturer Information
Manufacturers Part Number
T626-SEC15
Brand
Eaton
GTIN
00782634802389
UPC
782634802389
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
CSA Certified,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SEC15.
Jump To:

Similar Items

Similar items are close alternatives to SEC15, though they may not be 100% alike.

Time Delay Fuse, G Class Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule ...
  • Our Part #: SC15
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SC-15
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($126.90) ·
SC15 - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.69

Each

QTY:
Each
Add
The Unique Design Of Littelfuse’S Compact SLC Series Class G Fuses Provide Addit...
  • Our Part #: SLC15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLC015
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLC15 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat