Nacogdoches |
0 |
20 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
SEC15 |
SC15 |
Manufacturer Number |
T626-SEC15 |
SC-15 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634802389 |
00051712250153 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
SEC15 15A 600V Class G Glass Time Delay Fuse
Eaton Edison Sec Fuse, Ideal For Flourescent Fixture Protection, 15 A, Class G, Non-Indicating, 100 Kaic, Glass Melamine Tube, Standard, 600 V, 170 VDC
|
SC15 15A 600V TD Class G Fuse
Time Delay Fuse, G Class Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;170 V DC, 0.41 In Diameter, 1.31 In Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.81 (Each) |
$12.69 (Each) |
Carton/Reel |
$17.81 (1 Each) |
$126.90 (10 Each) |
Standard Packaging/Reel |
$178.10 (10 Each) |
$126.90 (10 Each) |
|
amperage rating |
- |
15 Amp |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
- |
15 A |
interrupt rating |
- |
V ac:100 kAIC (RMS Symmetrical);V dc:10 kAIC |
Material |
Glass melamine tube |
- |
Voltage Rating |
- |
600 V ac;170 V dc |
|
Diameter |
- |
0.41 in |
Overall Length |
- |
1.31 in |
Size |
- |
0.41 In Diameter X 1.31 In Length |
|
Description |
15A 600V CLASS G GLASS TIME DELAY FUSE |
15A 600V TD CLASS G FUSE |
extra long description |
MOR T626-SEC15 Class G Time Delay F |
BUSS SC-15 BUSS SC FUSE CLASS G CLA |
Features |
Edison's SEC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection needs. SEC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing |
Basic protection Class G size-rejecting, current limiting fuses. 1/2 to 6A Fast-acting, 7 to 60A time-delay. Time-delay – 12 seconds (minimum) at 200% of rated current. |
Long Description |
Eaton Edison SEC fuse, Ideal for flourescent fixture protection, 15 A, Class G, Non-indicating, 100 kAIC, Glass melamine tube, Standard, 600 V, 170 Vdc |
Time Delay Fuse, G Class Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 15 A, 600 V ac;170 V dc, 0.41 in Diameter, 1.31 in Overall Length, 0.02 lb |
Product Type |
Class G Time Delay Fuses 600V 15a |
Buss SC Fuse Class G Class G |
Short Description |
- |
Fuse, 15 A, 600 VAC/170 V dc, Time Delay, G Class |
Special Features |
- |
Rejection Style |
|
amps |
15 |
- |
class |
- |
G |
Connection Type |
- |
Ferrule End x Ferrule End |
dimensions |
1.3100 IN X 0.4100 IN X 0.4100 IN |
0.4100 IN X 0.4100 IN X 1.3100 IN |
Fuse Class |
- |
G Class |
Fuse Type |
Class G Time Delay Fuses |
- |
media |
- |
Yes |
package quantity |
- |
4 CT |
Response Time |
- |
12 s @ 200% |
Standards Met |
- |
CE Certified;UL Listed;Std. 248-5, Class G, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.5, Class 1422-01, File 53787 |
Voltage |
600V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Eaton |
Manufacturers Part Number |
SEC15 |
SC-15 |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
FUSE |
|
|
Application |
Datacenters - Facilities: Critical Power |
Fusible Branch Panel Boards;HVAC Branch Circuit Protection |
standard |
CSA Certified,UL Listed,RoHS Compliant |
CE Marked,RoHS Compliant |