MID15 - 15A 125V Pin Indicating Time Delay Midget Fuse

Eaton

  • $119.30 (Each)
  • $119.30 (Each)

  • $1,193.00 (Per 10)
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
MID15
Manufacturer
Eaton
Manufacturer's Part Number
MID15
Description
15A 125V Pin Indicating Time Delay Midget Fuse
Eaton Edison Mid Fuse, Pin-Indicating, Supplemental Protection Of High Inrush Power Electronic Circuits, 15 A, Non-Indicating, 10 Kaic, Standard, 125 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634713661 / 00782634713661
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.30 (Each)
Standard Packaging
$1,193.00 (Per 10)
Resources
Images
 
 
MID15 - Small Image
 
MID15 - Large Image
 
MID15 - Video
Attachments
 
 
MID15 - Specification Sheet
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
Ul Time Delay Pin Indicat
extra long description
EFSE MID15 UL TIME DELAY PIN INDICA
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
15A 125V PIN INDICATING TIME DELAY MIDGET FUSE
Long Description
Eaton Edison MID fuse, Pin-indicating, Supplemental protection of high inrush power electronic circuits, 15 A, Non-indicating, 10 kAIC, Standard, 125 V
Additional Information
dimensions
1.0000 IN X 0.0460 IN X 0.0460 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
MID15
Brand
EDISON
GTIN
00782634713661
UPC
782634713661
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Not Applicable
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat