JDL70 - 70A 600V Class J Time Delay Fuse

Eaton

  • $108.02 (Each)
  • $108.02 (Each)

  • $540.10 (Per 5)
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
JDL70
Manufacturer
Eaton
Manufacturer's Part Number
JDL70
Description
70A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 70 A, Class J, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634803461 / 00782634803461
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.02 (Each)
Standard Packaging
$540.10 (Per 5)
Resources
Images
 
 
JDL70 - Small Image
 
JDL70 - Large Image
 
JDL70 - Video
Attachments
 
 
JDL70 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
70 A
Descriptions
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 70 A, Class J, 200 kAIC, Standard, 1, 600 V
Special Features
Non-Indicating
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
70A 600V CLASS J TIME DELAY FUSE
Product Type
Ul Class J Time Delay 600
extra long description
EFSE JDL70 UL CLASS J TIME DELAY 60
Additional Information
dimensions
8.0000 IN X 2.5000 IN X 2.5000 IN
class
Class J
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL70
GTIN
00782634803461
UPC
782634803461
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.3
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JDL70.
Jump To:

Similar Items

Similar items are close alternatives to JDL70, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ70SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LPJ-70SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($215.13) ·
LPJ70SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$215.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat