JDL225 - 225A 600V Class J Time Delay Fuse

Eaton

  • $553.08 (Each)
  • $553.08 (Each)
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
JDL225
Manufacturer
Eaton
Manufacturer's Part Number
JDL225
Description
225A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 225 A, Class J, Non-Indicating, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634803553 / 00782634803553
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$553.08 (Each)
Resources
Images
 
 
JDL225 - Small Image
 
JDL225 - Large Image
 
JDL225 - Video
Attachments
 
 
JDL225 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
225 A
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Product Type
Ul Class J Time Delay 600
Description
225A 600V CLASS J TIME DELAY FUSE
extra long description
EFSE JDL225 UL CLASS J TIME DELAY 6
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 225 A, Class J, Non-indicating, 200 kAIC, Standard, 1, 600 V
Special Features
Non-Indicating
Additional Information
dimensions
7.1300 IN X 2.1300 IN X 2.1300 IN
class
Class J
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL225
GTIN
00782634803553
UPC
782634803553
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat