JDL20 - 20A 600V Class J Time Delay Fuse

Eaton

  • $41.13 (Each)
  • $41.13 (Each)

  • $411.30 (Per 10)

In-Stock: 7 available locally (Greenville, TX) (change location)
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
JDL20
Manufacturer
Eaton
Manufacturer's Part Number
JDL20
Description
20A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 20 A, Dual, J, Non-Indicating, 200 Kaic, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803386 / 00782634803386
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.13 (Each)
Standard Packaging
$411.30 (Per 10)
Stock Availability
Greenville
7 (Check another store)
Tyler
38
All Stores
189
Resources
Images
 
 
JDL20 - Large Image
 
JDL20 - Large Image
 
JDL20 - Video
Attachments
 
 
JDL20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Description
20A 600V CLASS J TIME DELAY FUSE
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Product Type
Class J Time Delay Fuses 600V 20a
extra long description
MOR T626-JDL20 Class J Time Delay F
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 20 A, Dual, J, Non-indicating, 200 kAIC, 10, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
amps
20
Voltage
600V
class
Class J
Fuse Type
Class J Time Delay Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL20
GTIN
00782634803386
UPC
782634803386
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of JDL20.
Jump To:

Similar Items

Similar items are close alternatives to JDL20, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ20SP
  • Greenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-20SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($751.80) ·
LPJ20SP - Bussmann Fuses

Greenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.18

Each

QTY:
Each
Add
JTD020 Is A Class J Fuse With An Ampere Rating Of 20 and Cartridge-Style Constru...
  • Our Part #: JTD20
  • Greenville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JTD020
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.44) ·
JTD20 - Littelfuse

Greenville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$52.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat