HCTR4 - 4A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $44.89 (Each)
  • $44.89 (Each)

  • $448.90 (Per 10)
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
HCTR4
Manufacturer
Eaton
Manufacturer's Part Number
HCTR4
Description
4A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 4 A, Class CC, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634802228 / 00782634802228
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.89 (Each)
Standard Packaging
$448.90 (Per 10)
Resources
Images
 
 
HCTR4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
4 A
Voltage Rating
600 V
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
4A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Long Description
Eaton Edison HCTR fuse, Non-indicating, 4 A, Class CC, 200 kAIC, Standard, 10, 600 V
Product Type
Ul Class CC Time Delay
Special Features
Non-Indicating
extra long description
EFSE HCTR4 UL CLASS CC TIME DELAY
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
class
Class CC
Manufacturer Information
Manufacturers Part Number
HCTR4
Brand
Eaton
GTIN
00782634802228
UPC
782634802228
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCTR4.
Jump To:

Similar Items

Similar items are close alternatives to HCTR4, though they may not be 100% alike.

Eaton Bussmann Series FNQ-R Fuse, 4 A, Class CC, Non-Indicating, Ferrule End X F...
  • Our Part #: FNQR4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-4
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($410.40) ·
FNQR4 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat