HCTR1.8 - 1.8A 600V TD Class CC Fuse

Eaton

  • $43.29 (Each)
  • $43.29 (Each)

  • $432.90 (Per 10)
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
HCTR1.8
Manufacturer
Eaton
Manufacturer's Part Number
HCTR1.8
Description
1.8A 600V TD Class CC Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 1.8 A, Class CC, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Dual Element Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634802143 / 00782634802143
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.29 (Each)
Standard Packaging
$432.90 (Per 10)
Resources
Images
 
 
HCTR1.8 - Small Image
 
HCTR1.8 - Large Image
 
HCTR1.8 - Video
Attachments
 
 
HCTR1.8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.8A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Description
1.8A 600V TD CLASS CC FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Product Type
Ul Class CC Time Delay
extra long description
EFSE HCTR1.8 UL CLASS CC TIME DELAY
Long Description
Eaton Edison HCTR fuse, Non-indicating, 1.8 A, Class CC, 200 kAIC, Standard, 10, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
class
Class CC
Manufacturer Information
Manufacturers Part Number
HCTR1.8
Brand
Eaton
GTIN
00782634802143
UPC
782634802143
Taxonomies, Classifications, and Categories
Type
FUSE
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCTR1.8.
Jump To:

Similar Items

Similar items are close alternatives to HCTR1.8, though they may not be 100% alike.

KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Soleno...
  • Our Part #: KLDR01.8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KLDR01.8TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($502.30) ·
KLDR01.8 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat